ASUS(エイスース)76日以内出荷
より小さなLEDを使用するミニLEDバックライト技術により、小型のLEDを高密度で配置することで、精度と輝度が向上。驚異的な2304分割のバックライトを個別に制御することで、より高い輝度と深みのある濃い色を確保し、比類ないコントラストを実現し、HDRコンテンツを忠実に再現。Dolby Vision、HLG、HDR10を含む複数のHDRフォーマットに対応。内蔵カラーメーターは自動キャリブレーションをサポートし、CalmanおよびLight Illusion ColourSpace CMSのプロフェッショナルキャリブレーションソフトウェアに対応。工場出荷前プレキャリブレーションが行われ、ASUSの高度なグレースケールトラッキング技術を使用した厳格なテストを実施。100% sRGB、99% Adobe RGB、97% DCI-P3、およびRec. 2020色域を提供し、業界トップクラスのDelta E < 1の色精度を実現。デュアルThunderbolt 4(最大90Wのパワーデリバリー対応)、HDMI、DisplayPort、および内蔵USBハブを含む幅広い接続性。
付属品HDMIケーブル・ DisplayPortケーブル・モニターフード・電源コード・クイックスタートガイド・Thunderbolt4ケーブル・ USBC to Aケーブル・保証書・ウエルカムカード質量(kg)13.8、本体・パッケージ込:20.5電源(V)100~240表面処理ノングレア機能【搭載技術/機能】Trace Free Technology:搭載・Color Temp. Selection:搭載(5 modes)・Color Adjustment:6-axis adjustment(R/G/B/C/M/Y)・Gamma Adjustment:搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )・Color Accuracy:△E< 1・ASUS ProArt Hardware Calibration:搭載・ProArt Palette:搭載・QuickFit Plus:搭載・PIP / PBP Technology:搭載・HDCP:搭載2.2・VRR Technology:搭載(Adaptive-Sync)・HDR Preview:搭載・Low Blue Light:搭載・Multiple HDR Mode:搭載コントラスト比1000:1(typ)・1000000:1(HDRon)液晶パネルパネルサイズ32型ワイド・バックライトMini-LED・最大解像度3840x2160・画素ピッチ0.1845mm・視野角水平178°/垂直178°・最大輝度1000cd/m(typ.)・1600cd/m(HDRon)・応答速度5ms(GTG)・最大表示色約10億7370万色・広色域対応ColorSpace(sRGB):100%・ColorSpace(AdobeRGB):99%・ColorSpace(DCI-P3):97%・ColorSpace(Rec.2020):85%・HDR(HighDynamicRange)搭載/HDR10/HLG/DolbyVision/DisplayHDR1400・フリッカーフリー搭載解像度3840×2160保証期間3年スピーカー3W×2色(本体)BLACK調節範囲(mm)高さ:0~100RoHS指令(10物質対応)対応回転角度(°)ピボット: 左右回り90アスペクト比16:9走査周波数デジタル:水平/垂直・HDMI:135~135 KHz (H) / 40~60 Hz (V)、Thunderbolt・USB-C・DisplayPort:135~135 KHz (H) / 40~60 Hz (V)入出力端子デジタル入力:Thunderbolt 4×2(Daisy Chain)、DisplayPort 1.4×1、HDMI(v2.0)×2、USB-C Power Delivery:90W/USB HUB:USB 3.2 Gen 2 Type-A×3、USB 3.2 Gen 2 Type-C×1/オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)72.7×60.1×24.5(スタンド含む)パネル駆動方式IPS上下角度調節チルト:上23°~下5°対応VESA規格100mm×100mmセキュリティ機能ケンジントンセキュリティースロット:搭載角度調節【左右】スウィーベル:30°