カテゴリ

  • パソコン/周辺機器(29)
絞り込み
ブランド
  • ASUS(エイスース)
  • モノタロウ(3)
  • StarTech.com(106)
  • エレコム(10)
  • JTT(4)
  • サンワサプライ(30)
  • VENTION(7)
  • トライメイト(4)
  • アイネックス(1)
  • MCO(1)
  • ホーリック(1)
  • 変換名人(1)
  • JAPANNEXT(122)
  • BenQ(ベンキュー)(17)
  • HP(日本ヒューレット・パッカード)(15)
  • NEC(11)
  • KENWOOD(11)
  • LG(11)
  • ラトックシステム(10)
  • ATEN(10)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(28)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dp hdmi」の検索結果

特価
本日4月25日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
29件中 129
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS NUC 15 Pro Mini-PC L10 Silm Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC L10 Silm Cyber CanyonASUS(エイスース)
299,800税込329,780
1台
欠品中
Cyber Canyon CPU:RPL-R 15W (I3 100U) ストレージ:512GB メモリ:16GB Wi-Fi:Intel Wi-Fi 7 BE201 OS:Win11 PROVESA対応 コード:JP 2.5インチベイ無し、SATA不可 L10 Slim
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 37質量(g)485.8(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、4.74A、90W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 pro 64-bitメモリー16GB使用CPURPL-R 15W (I3 100U)OSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE202I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inストレージ512GBフォームファクタSlimオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴありLANインテル イーサネット・コントローラー I226-V、2.5G
ASUS ProArt Z890-CREATOR WIFI マザーボード ASUS(エイスース)ASUS ProArt Z890-CREATOR WIFI マザーボードASUS(エイスース)
82,980税込91,278
1台
5日以内出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM・ProArt Creator Hub: Color Management、WorkSmart・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
ASUS NUC 15 Pro Mini-PC L10 Silm Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC L10 Silm Cyber CanyonASUS(エイスース)
329,800税込362,780
1台
5日以内出荷
Cyber Canyon CPU:ARL-H 28W (U5 225H) ストレージ:512GB メモリ:16GB Wi-Fi:Intel Wi-Fi 7 BE201 OS:Win11 PROVESA対応 コード:JP 2.5インチベイ無し、SATA不可 L10 Slim
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 37質量(g)514.8(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 pro 64-bitメモリー16GB使用CPUARL-H 28W (U5 225H)OSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE201I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inストレージ512GBフォームファクタSlimオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴありLANインテル イーサネット・コントローラー I226-V、2.5G
液晶モニタ  32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWMG ASUS(エイスース)液晶モニタ 32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWMGASUS(エイスース)
169,800税込186,780
1台
4日以内出荷
・4K(3840×2160)TrueBlack光沢白色有機ELパネルを採用した32インチゲーミングモニター。4K/240HzとFHD/480Hzの切替が可能な柔軟なデュアルモードに対応。・独自開発の新TrueBlack光沢パネルが、曇りのないクリアな表面と驚くほどシャープな映像を実現。・ASUSの「有機EL Care Pro」機能はNeo近接センサーによりユーザーの不在を正確に検知し、自動で黒画面に切り替えて焼き付きリスクを軽減します。・DisplayWidget Centerを使えば、マウス操作で「有機EL Care Pro」機能へのアクセスやモニター設定の調整が簡単に行えます。・VESA DisplayHDR 400 True Black対応、DCI-P3 99%の広色域、10ビットの正確な色表現、ΔE<2の高精度な色差により、HDR性能が際立ち、写真・映像編集に理想的なモニターです。・新たに搭載されたAIアシスタントが、Dynamic Crosshair、Dynamic Shadow Boost、AI Visualなどの機能により、ゲーム体験をさらに高めます。 ・DisplayPort 1.4(DSC)、HDMI 2.1、15W給電対応のUSB-Cなど、充実した接続端子を搭載
付属品DisplayPortケーブル、マイクロファイバークロス、電源アダプター、電源コード、クイックスタートガイド、ROGポーチ、ROGステッカー、USB 3.2ケーブル、VESA mount kit、保証書質量(kg)7.3電源100-240V表面処理グロッシー寸法(cm)71.4×57.9×27.4機能GamePlus、Game Visual、VRR テクノロジー:FreeSync Premium Pro & G-SYNC Compatible、Extreme Low Motion Blur、ディスプレイウィジェットセンター、GameFast Input テクノロジー、Shadow Boost、アスペクトコントロール、A.I. Assistant テクノロジー:AI Visual/Dynamic Crosshair、Dynamic Shadow Boost角度調整範囲【チルト】上20°~下5°【スウィーベル】左右15°コントラスト比1500000:1(標準)画素ピッチ0.182mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証応答速度0.03ms(GTG)視野角(左右:上下)178°/178°スロットケンジントンセキュリティースロット搭載高さ調節0~80mmRoHS指令(10物質対応)対応アスペクト比16:9最大輝度(cd/m2)1300(HDR・Peak)走査周波数デジタル:水平/垂直 4K mode:HDMI:27~255kHz(H)/48~240Hz(V)、DP/Type-C:510~510kHz(H)/48~240Hz(V)、FHD mode:HDMI:27~255kHz(H)/48~480Hz(V)、DP/Type-C:510~510kHz(H)/48~480Hz(V)入出力端子DisplayPort 1.4 DSC×1、HDMI(v2.1)×2、USB-C×1(DP Alt Mode)、USB HUB:USB 3.2 Gen 1 Type-A×3、3.5mmステレオミニジャックモニターサイズ31.5型パネル駆動方式WOLED最大表示色約10億7370万対応VESA規格100mm×100mm
ASUS NUC 15 Pro Mini-PC L10 Tall Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC L10 Tall Cyber CanyonASUS(エイスース)
279,800税込307,780
1台
4日以内出荷
Cyber Canyon CPU:INTEL Core3-100U ストレージ:512GB メモリ:8GB Wi-Fi:WI-FI 7(22),BT OS:Win11 PROVESA対応 コード:JP 2.5インチベイ無し、SATA不可 Mini-PC L10 Tall
仕様●Accessories:ACアダプターVESAブラケット(ネジ付き)ケーブルクリップ安全/注意/規制に関する説明書保証書●ASUS Logo:あり●Back I/O Ports:2 x HDMI 2.1 TMDS Compatible (4K@60Hz)2 x Thunderbolt 4 ports (incl. DP 2.1 and USB4)1 x USB 3.2 Gen2 Type-A1 x USB 2.0 Type-A1 x RJ45 LAN1 x DC-in●Form Factor:Tall●Front(Side) I/O Ports:1 x USB 3.2 Gen2×2 Type C2 x USB 3.2 Gen2 Type A1 x Kensington Lock●GPU:内蔵●Power Supply:19VDC, 4.74A, 90W Power Adapter寸法(mm)Gift Box Dimension:151×183×127、Unit Dimension:117 x 112 x 54質量(g)Unit (PCのみ):559.3、(箱+周辺機器+デバイス)1385使用CPUインテル Core 3 プロセッサー 100UOSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiWI-FI 7(22),BT容量(GB)8ストレージ512GBオーディオUp to 7.1 multichannel (or 8channel) digital audio on HDMI and DP Type C portsLAN2.5G Ethernet
液晶モニタ  27インチ フルHD (1920 x 1080)/ IPS/ USB Type-C/三脚ソケット/3年保証 ROG Strix XG279CNS ASUS(エイスース)液晶モニタ 27インチ フルHD (1920 x 1080)/ IPS/ USB Type-C/三脚ソケット/3年保証 ROG Strix XG279CNSASUS(エイスース)
57,980税込63,778
1台
4日以内出荷
・プロゲーマーと没入感あふれるゲームプレイのためにつくられた、380Hzの超高速のリフレッシュレート(オーバークロック)に対応した27インチフルHD(1920x1080) HDRゲーミングモニター・ASUS Fast IPSテクノロジーによる0.3msの高速応答(GTG)が高フレームレートの鮮明なゲーム映像を実現・ASUSのExtreme Low Motion Blur Sync(ELMB SYNC)が ELMBと可変リフレッシュレートを同時に有効にすることで、画像のブレやチラつきを除去し高フレームレートで鮮明なゲーム映像を実現・AIを搭載したさまざまな機能を備えたROG Gaming A.Iテクノロジーでゲームをさらに楽しむ・アプリのDisplayWidget Centerにより、マウスでOSDにアクセスし、モニター設定を調整することが可能・DisplayPort 1.4、HDMI 2.1、USB-C(DP Alt mode)、イヤホンジャック など幅広い接続オプションを搭載
付属品DisplayPort ケーブル、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、保証書質量(kg)6.5電源100-240Vサイズ(inch)27表面処理Anti-Glare消費電力使用時 :20W以下、スタンバイ時:0.5W以下型番XG279CNS寸法(cm)61.41×21.88×51.03機能GamePlus 、ブルーライト低減、HDCP Support : 2.3、Game Visual 、VRR テクノロジー : Adaptive-Sync、Extreme Low Motion Blur、ELMB Sync 、Shadow Boost、ディスプレイウィジェットセンター、アスペクトコントロール角度調整範囲【チルト】上20°~下5°【スウィーベル】左右45°【ピボット】+90°~-90°コントラスト比1000:1(標準)解像度1920×1080保証期間購入日より3年間の日本国内保証スピーカーなしスロットケンジントンセキュリティースロット搭載高さ調節0~120mmRoHS指令(10物質対応)対応アスペクト比16:9走査周波数アナログ:水平/垂直 -、デジタル:水平/垂直 HDMI: 27~404 KHz (H) / 48~360 Hz (V)、DP: 470~470 KHz (H) / 48~380 Hz (V)入出力端子USB-C(DP Alt Mode)、DisplayPort 1.4(HBR3)、HDMI(v2.1)、イヤホンジャックパネル駆動方式Fast IPS対応VESA規格100mm×100mm
液晶モニタ  27インチ QHD(2560 x 1440)/IPSテクノロジー/スピーカー搭載/3年保証 ZenScreen MB27ACF ASUS(エイスース)液晶モニタ 27インチ QHD(2560 x 1440)/IPSテクノロジー/スピーカー搭載/3年保証 ZenScreen MB27ACFASUS(エイスース)
62,980税込69,278
1台
78日以内出荷
・27インチQHD IPSモニター、洗練された超薄型デザイン&軽量で持ち運びに便利・キャリーハンドル/キックスタンド、高さ調整可能なC型クランプ(Z軸調整機能)、柔軟な設置を可能にするパーティション用フックキットなど、複数の設置オプションやアクセサリーを搭載・70W給電に対応したフル機能USB-C、HDMI、イヤホンジャックなど、豊富な接続オプションを搭載・サブウーファーを搭載したパワフルな2.1chオーディオがバランスのとれた音響を実現・ENERGY STAR(エネルギースター)認証取得のエネルギー効率に配慮した環境配慮設計とFSC認証紙によるパッケージ
仕様●ケンジントンセキュリティースロット:搭載●搭載技術/機能:Trace Free テクノロジー、SPLENDID テクノロジー、カラー温度 : 4 モード、ガンマ調整 : Support Gamma 1.8/2.0/2.2/2.4/2.6 、GamePlus 、QuickFit 、HDCP : 2.2、VRR テクノロジー : Adaptive-Sync、GameFast Input テクノロジー、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減付属品Cクランプアーム、HDMIケーブル、L型ドライバー、パーティションフーク、電源アダプター、電源コード、クイックスタートガイド、USB-Cケーブル、保証書質量(kg)約4.81、約7.5(本体・パッケージ込)電源(V)AC100~240サイズ(inch)27表面処理アンチグレア型番MB27ACF寸法(cm)61.1×75.6×30.1(スタンド含む)角度調整範囲上下角度調節(チルト):上20°~下5°(アーム)、左右角度調節(スウィーベル):左右90°、Z軸調整:0~144mm、縦回転(ピボット):右回り90°コントラスト比1500:1(標準)画素ピッチ0.233mm最大解像度2560×1440保証期間購入日より3年間の日本国内保証応答速度5ms(GTG)視野角(左右:上下)178°/178°スピーカー2.1channel、Woofer:搭載(1.5W)高さ調節0~180mmRoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9最大輝度(cd/m2)300(typ.)走査周波数デジタル:水平/垂直 HDMI:30~111KHz(H)/48~100Hz(V)、TYPE-C: 30~111KHz(H)/48~100Hz(V)入出力端子USB-C(DP Alt Mode)、HDMI、3.5mmステレオミニジャックパネル駆動方式IPS最大表示色約1677万対応VESA規格75mm×75mm
ASUS NUC 15 Pro Mini-PC L10 Silm Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC L10 Silm Cyber CanyonASUS(エイスース)
359,800税込395,780
1台
63日以内出荷
Cyber Canyon CPU:ARL-H 28W (U7 255H) ストレージ:512GB メモリ:16GB Wi-Fi:Intel Wi-Fi 7 BE201 OS:Win11 PROVESA対応 コード:JP 2.5インチベイ無し、SATA不可 L10 Slim
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 37質量(g)514.8(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上、19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 pro 64-bitメモリー16GB使用CPUARL-H 28W (U7 255H)OSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE201I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inストレージ512GBフォームファクタSlimオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴありLANインテル イーサネット・コントローラー I226-V、2.5G
ASUS TUF GAMING B860-PLUS WIFI デスクトップ マザーボード ASUS(エイスース)ASUS TUF GAMING B860-PLUS WIFI デスクトップ マザーボードASUS(エイスース)
39,980税込43,978
1台
5日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB、TUFコンポーネント・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー・高性能ネットワーク: Ethernet 2.5G、WiFi 7・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)353×273×68機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (、Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 5 ports)、1 × USB USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports、SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TUF GAMING CPU-Z、Adobe Creative Cloud (Free Trial)、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS NUC 15 Pro Mini-PC Kit (L6)  Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC Kit (L6) Cyber CanyonASUS(エイスース)
189,800税込208,780
1台
5日以内出荷
Cyber Canyon CPU:ARL-H 28W (U7 255H) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE201 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Slim
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 37質量(g)491.5(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit使用CPUARL-H 28W (U7 255H)OSなしRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE201I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inフォームファクタSlimオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴなしLANインテル イーサネット・コントローラー I226-V、2.5G
ASUS  PRIME Z890M-PLUS WIFI-CSM マザーボード ASUS(エイスース)ASUS PRIME Z890M-PLUS WIFI-CSM マザーボードASUS(エイスース)
34,980税込38,478
1台
5日以内出荷
・堅牢な電源ソリューション:10(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0スロット、リアUSB 20Gbps Type-C with DP Alt mode、1 x Thunderbolt (USB4) header・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、LANGuard・DIYフレンドリー:Q-Antenna、プリマウントされた I/O シールド、BIOS FlashBack・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
その他WOL by PME/P×E外寸(mm)275×274.5×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC: Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C with DP Alt mode)、1× USB 10Gbps port(1 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 6 × SATA 6Gb/s ports、Intel Core Ultra Processors 、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、6 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort、1 × HDMI port、1 × USB 20Gbps port (USB Type-C) supports DisplayPort video outputフォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS NUC 15 Pro Mini-PC L10 Silm Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC L10 Silm Cyber CanyonASUS(エイスース)
329,800税込362,780
1台
5日以内出荷
Cyber Canyon CPU:RPL-R 45W (C5 210H) ストレージ:512GB メモリ:16GB Wi-Fi:Intel Wi-Fi 7 BE202 OS:Win11 PROVESA対応 コード:JP 2.5インチベイ無し、SATA不可 L10 Slim
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 37質量(g)513.8(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 pro 64-bitメモリー16GB使用CPURPL-R 45W (C5 210H)OSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE202I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inストレージ512GBフォームファクタSlimオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴありLANインテル イーサネット・コントローラー I226-V、2.5G
ASUS TUF GAMING B860M-PLUS デスクトップ マザーボード ASUS(エイスース)ASUS TUF GAMING B860M-PLUS デスクトップ マザーボードASUS(エイスース)
29,980税込32,978
1台
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、8層PCB、TUFコンポーネント・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー・高性能ネットワーク: Ethernet 2.5G・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)275×275×67.5機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、CPU Socket lever protector、ASUS EZ DIY、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、1 × USB 2.0 port(1 × Type-A) 、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 headers support 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、AURA Creator、AURA Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
ASUS NUC 15 Pro Mini-PC Kit (L6)  Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC Kit (L6) Cyber CanyonASUS(エイスース)
179,800税込197,780
1台
4日以内出荷
Cyber Canyon CPU:RPL-R 45W (C7 240H) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE202 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Tall
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 54質量(g)564(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit使用CPURPL-R 45W (C7 240H)OSなしRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE202I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inフォームファクタTallオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴなしLANインテル イーサネット・コントローラー I226-V、2.5G
液晶モニタ  32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWG ASUS(エイスース)液晶モニタ 32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWGASUS(エイスース)
149,800税込164,780
1台
4日以内出荷
・4K(3840×2160)TrueBlack光沢白色有機ELパネルを採用した32インチゲーミングモニター。4K/165HzとFHD/330Hzの切替が可能な柔軟なデュアルモードに対応。・独自開発の新TrueBlack光沢パネルが、曇りのないクリアな表面と驚くほどシャープな映像を実現。・ASUSの「有機EL Care Pro」機能はNeo近接センサーによりユーザーの不在を正確に検知し、自動で黒画面に切り替えて焼き付きリスクを軽減します。・DisplayWidget Centerを使えば、マウス操作で「有機EL Care Pro」機能へのアクセスやモニター設定の調整が簡単に行えます。・VESA DisplayHDR 400 True Black対応、DCI-P3 99%の広色域、10ビットの正確な色表現、ΔE<2の高精度な色差により、HDR性能が際立ち、写真・映像編集に理想的なモニターです。・新たに搭載されたAIアシスタントが、Dynamic Crosshair、Dynamic Shadow Boost、AI Visualなどの機能により、ゲーム体験をさらに高めます。・DisplayPort 1.4(DSC)、HDMI 2.1、15W給電対応のUSB-Cなど、充実した接続端子を搭載。
質量(kg)7.3サイズ(inch)32表面処理Glossy消費電力使用時 :44 W、スタンバイ時 :<0.5W、電圧 :100-240V 50/60Hz型番XG32UCWG寸法(cm)71.4×57.9×27.4機能GamePlus、Game Visual、VRR Technology:FreeSync Premium Pro & G-SYNC Compatible、Extreme Low Motion Blur、DisplayWidget:DisplayWidget Center、GameFast Input technology、Shadow Boost、Aspect Control、A.I. Assistant Technology:AI Visual、A.I. Assistant Technology:Dynamic Crosshair、A.I. Assistant Technology:Dynamic Shadow Boost角度調整範囲【チルト】+20° ~ -5°【スウィーベル】+15° ~ -15°コントラスト比1500000:1(標準)最大解像度3840×2160保証期間購入日より3年間の日本国内保証スピーカーなしスロットケンジントンセキュリティースロット搭載RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル信号周波数 :UHD Mode:HDMI: 27~255kHz (H) / 48~165Hz (V)、DP/Type-C: 386~386kHz (H) / 48~165Hz (V)・FHD Mode:HDMI: 27~255kHz (H) / 48~330Hz (V)、DP/Type-C:425~425kHz (H) / 48~330Hz (V)入出力端子DisplayPort 1.4 DSC、HDMI(v2.1)、USB-C(DP Alt Mode)、USB-A(USB 3.2 Gen 1)、イヤホンジャックパネル駆動方式WOLED対応VESA規格100×100mm
液晶モニタ   34インチ WQHD (3440x1440)/1500R 曲面/フレームレス/USB-C 96W給電/フリッカーフリー/壁掛け対応/3年保証 VA34VCPSR ASUS(エイスース)液晶モニタ 34インチ WQHD (3440x1440)/1500R 曲面/フレームレス/USB-C 96W給電/フリッカーフリー/壁掛け対応/3年保証 VA34VCPSRASUS(エイスース)
63,980税込70,378
1台
4日以内出荷
・34インチ WQHD (3440x1440)、 1500Rの湾曲、178°広視野角パネル・DMI、USB-C、DisplayPort、イヤホンジャック、USBハブ、RJ45 LANポートなど、豊富な接続性で最高の柔軟性を実現・USB-Cポートを搭載し、ケーブル1本でノートパソコンを接続でき、データ転送や映像出力に加え、最大96Wの充電が可能・快適な視聴体験のため、チルト(上下の角度調節)、スウィーベル(左右の角度調節)、高さの調整が可能なエルゴノミクスデザイン・ASUS Eye Careモニターは、TUV Rheinland認証済みのフリッカーフリーおよびブルーライト軽減機能を搭載し、快適な視聴体験を提供・環境への配慮:紙製の梱包材と省エネ性能による環境基準への適合
仕様ケンジントンセキュリティースロット:搭載、表示領域(H×V):797.2×333.7mm、曲率:1500R付属品HDMIケーブル、電源コード、クイックスタートガイド、USB-TypeCケーブル、保証書質量(kg)9.32電源(V)AC100~240消費電力(W)使用時:32以下、スタンバイ時:0.5以下角度(°)上下角度調節(チルト):上35~下5、左右角度調節(スウィーベル):+180~-180表面処理アンチグレア機能SPLENDID テクノロジー、色温度選択:4 modes、GamePlus機能、QuickFit、PIP / PbP Technology 、HDCP : 2.2、VRR テクノロジー :Adaptive-Sync、Motion Sync、ディスプレイ ウィジェット : DisplayWidget Center、ブルーライト軽減機能、Eye Care+ テクノロジーコントラスト比3000:1(標準)液晶パネル34画素ピッチ0.2318mm表示色1073.7M(10 bit)解像度3440×1440保証期間購入日より3年間の日本国内保証視野角(左右:上下)178°/ 178°(CR≧10)スピーカー2W×2高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLEDアスペクト比21:9走査周波数【デジタル信号周波数】HDMI:30~225 KHz (H) / 48~100 Hz (V)、USB-C・ DisplayPort: 225~225 KHz (H) / 48~100 Hz (V)入出力端子USB-C×1 (DP Alt Mode)、DisplayPort 1.4×1、HDMI(v2.1)×1(TMDS)、USB Hub:USB 3.2 Gen 1 Type-A×3、イヤホンジャック、USB-C 電力供給:96W、RJ45本体寸法(cm)80.93×51.1×26.49(スタンド含む)パネル駆動方式VAフリッカーフリー搭載対応VESA規格100mm×100mmリフレッシュレート(Hz)100(最大)輝度(cd/m2)300(標準)応答時間(ms)4(GTG)HDR対応HDR10
液晶モニタ  34インチ IPS/UWQHD (3440 x 1440)/USB-C/3年保証 PA348CGV ASUS(エイスース)液晶モニタ 34インチ IPS/UWQHD (3440 x 1440)/USB-C/3年保証 PA348CGVASUS(エイスース)
99,980税込109,978
1台
77日以内出荷
・マルチタスクをより楽しく、効率的にするフレームレスデザインの超広角21:9 3440 x 1440 IPS 178°広視野角ディスプレイ・国際的な色彩規格であるDCI-P3 98%、sRGB/Rec.709 100%の広色域を実現・Delta E < 2の色精度を実現するために工場でキャリブレーションされたCalman Verifiedを取得・90W Power Delivery対応のDP over USB-C、DisplayPort、HDMI、USBハブを含む豊富な接続性・FreeSync Premium Proによる120Hzの可変リフレッシュレート(VRR)により、クリエイターに滑らかで高速なレンダリングと快適な視聴体験を提供
付属品キャリブレーションレポート / C- クランプ / DisplayPortケーブル / クイックスタートガイド / USB-C ケーブル / 保証書質量(kg)【スタンド付き】12.2、【 スタンドなし】7.8、【総】17、【デスクCクランプなし総】15.7表面処理ノングレア消費電力消費電力:省電力モード:電源オフモード:0W(ハードスイッチ) / 電圧:100-240V、50/60Hzコントラスト比1000:1最大解像度3440×1440スピーカーあり(2W×2)RoHS指令(10物質対応)対応走査周波数デジタル信号周波数:HDMI:30~151KHz (H)/ 30~100Hz(V) / USB-C、ディスプレイポート: 185~185 KHz (H) / 48~120 Hz (V)入出力端子DisplayPort 1.4、HDMI(v2.0)、USB-C(USB-C Power Delivery : 90W)、USB-A(USB 3.2 Gen 1)、3.5mmステレオミニジャックモニターサイズ34型ワイドパネル駆動方式IPS
液晶モニタ   27インチ QHD(2560x1440)/Fast IPS/ステレオスピーカー/高さ調節/3年保証 TUF Gaming  VG27AQL5A ASUS(エイスース)液晶モニタ 27インチ QHD(2560x1440)/Fast IPS/ステレオスピーカー/高さ調節/3年保証 TUF Gaming VG27AQL5AASUS(エイスース)
38,980税込42,878
1台
78日以内出荷
・プロゲーマー向けに設計された210Hz(OC)リフレッシュレートの27インチQHD(2560x1440)Fast IPSゲーミングモニター・ASUS Fast IPSテクノロジーによる0.3msの高速応答(GTG)が高フレームレートの鮮明なゲーム映像を実現・ASUS Extreme Low Motion Blur Sync(ELMB Sync)により、ELMBと可変リフレッシュレートを同時に有効にすることで、画像のブレやチラつきを除去し鮮明なゲーム映像を実現・マウスで簡単にモニターの設定を調整できるDisplayWidget Centerを搭載・FreeSync Premiumは、VRR(可変リフレッシュレート)をデフォルトで有効にすることで、シームレスでティアリングのないスムーズなゲーム体験を提供
仕様●ケンジントンセキュリティースロット:搭載●搭載技術/機能:Trace Free テクノロジー、GameVisual 、カラー温度選択 :4 modes、GamePlus 、HDCP : 2.2、Extreme Low Motion Blur、ELMB Sync、VRR テクノロジー : Adaptive-Sync、GameFast Input テクノロジー、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、Multiple HDR モード、ASUS Power Sync●本体調節範囲:上下角度調節 (チルト) 上20°~下5°、左右角度調節(スウィーベル) +20° ~ -20°、高さ調節 0~130mm、縦回転(ピボット) +90° ~ -90°付属品DisplayPort ケーブル、電源コード、クイックスタートガイド、保証書質量(kg)6.4、約8.7 (本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:20.8以下、スタンバイ時:0.5以下本体寸法(mm)61.50×53.40× 21.50 (スタンド含む)サイズ(inch)27表面処理Anti-Glare型番VG27AQL5Aコントラスト比1300:1(標準)解像度2560×1440保証期間購入日より3年間の日本国内保証スピーカー2W×2RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル:水平/垂直 HDMI:30~233KHz(H) / 48~ 144Hz(V)、DP: 30~311KHz(H) / 48~210Hz(V)入出力端子DisplayPort 1.4 (HBR2)、HDMI(v2.0) 、USB HUB:USB 3.2 Gen 1 Type-C (Service Port)、3.5mmステレオミニジャックパネル駆動方式Fast IPS対応VESA規格100mm×100mm
LED ポータブル プロジェクター   ZenBeamL2 ASUS(エイスース)LED ポータブル プロジェクター ZenBeamL2ASUS(エイスース)
149,800税込164,780
1個
8日以内出荷
仕様●アコースティックノイズ(最大):(標準) :30dBA、(ECO/Low):28dBA●ディスプレイ技術:DLP●彩度(NTSC):120% sRGB付属品キャリーバッグ、アダプター、電源コード、保証書、クイックスタートガイド、リモートコントローラー、AAAバッテリー、Android TVボックス質量(kg)Net eiht: 1.57、Gross eiht: 2.8消費電力(W)使用時(最大):<90・スタンバイ時:<0.5寸法(幅W×高さH×奥行D)(mm)132×172×132対応三脚穴、調節可能なスタンド、天井取り付け穴光源LEDバッテリーリチウムイオンバッテリー(バッテリー容量:65Wh、6セル、バッテリー駆動時間(最大):Up to 3.5hr (Battery Low mode))コントラスト比400:1輝度960(LED)/400(ANSI)最大解像度1920×1080(FHD)、入力:3840×2160表示色16.7M動作温湿度範囲0~40℃/20~90%色(本体)ネイビーLED寿命(時間)30000入出力端子HDMI: HDMI×1・TVボックス用内蔵Micro HDMI×1、USB-C (DP):対応、DP + PD・USB-A:×1(電源出力5V/1.5A)・オーディオ出力:対応バッテリー容量(Wh)65
ASUS NUC 15 Pro Mini-PC Kit (L6)  Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC Kit (L6) Cyber CanyonASUS(エイスース)
169,800税込186,780
1台
63日以内出荷
Cyber Canyon CPU:RPL-R 45W (C5 210H) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE202 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Tall
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 54質量(g)564(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit使用CPURPL-R 45W (C5 210H)OSなしRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE202I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inフォームファクタTallオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴなしLANインテル イーサネット・コントローラー I226-V、2.5G
液晶モニタ  24.5インチ フルHD (1920 x 1080)/Fast IPS/HDR/3年保証 XG259QN ASUS(エイスース)液晶モニタ 24.5インチ フルHD (1920 x 1080)/Fast IPS/HDR/3年保証 XG259QNASUS(エイスース)
86,980税込95,678
1台
78日以内出荷
・プロの e スポーツ ゲーマー向けに設計された 380 Hz (OC) リフレッシュ レートの 24.5 インチ FHD (1920 x 1080) 高速 IPS ゲーミング モニター・ASUS Fast IPS テクノロジーにより、0.3 ms の応答時間 (分) を実現し、高フレームレートで鮮明なゲームビジュアルを実現します。・ASUS Extreme Low Motion Blur Sync (ELMB SYNC) テクノロジーにより、ELMB と可変リフレッシュ レートを組み合わせてゴーストやティアリングを排除し、高フレーム レートで鮮明なゲーム ビジュアルを実現します。・プロ仕様の色域を備えたハイ ダイナミック レンジ (HDR) テクノロジーにより、DisplayHDR 400 認定を満たすコントラストと色のパフォーマンスを実現・FreeSync プレミアム テクノロジーにより、シームレスでティアリングのないゲーム体験を実現
質量(kg)5.2電源100-240Vサイズ(inch)24.5表面処理Anti-Glare消費電力使用時:14.36W以下/スタンバイ時:0.5W以下/パワーオフモード:<0.3W/電圧:100-240V、50/60Hzコントラスト比1000:1最大解像度1920×1080RoHS指令(10物質対応)対応アスペクト比16:9走査周波数(デジタル)HDMI:27~292KHz(H)/48~240Hz(V)/DP(OC):470~470KHz(H)/60~380Hz(V)入出力端子DisplayPort 1.4、HDMI(v2.0)、イヤホンジャック、USB 3.2 Gen 1 Type-Aパネル駆動方式Fast IPS
ASUS NUC 15 Pro Mini-PC Kit (L6)  Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC Kit (L6) Cyber CanyonASUS(エイスース)
159,800税込175,780
1台
78日以内出荷
Cyber Canyon CPU:RPL-R 45W (C7 240H) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE202 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Slim
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 37質量(g)490.5(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit使用CPURPL-R 45W (C7 240H)OSなしRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE202I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inフォームファクタSlimオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴなしLANインテル イーサネット・コントローラー I226-V、2.5G
ASUS NUC 15 Pro Mini-PC Kit (L6)  Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC Kit (L6) Cyber CanyonASUS(エイスース)
199,800税込219,780
1台
62日以内出荷
Cyber Canyon CPU:ARL-H 28W (U7 255H) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE201 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Tall
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 54質量(g)565(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit使用CPUARL-H 28W (U7 255H)OSなしRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE201I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inフォームファクタTallオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴなしLANインテル イーサネット・コントローラー I226-V、2.5G
ASUS NUC 15 PRO Kit (L6) (Tall) Raptor Lake ASUS(エイスース)ASUS NUC 15 PRO Kit (L6) (Tall) Raptor LakeASUS(エイスース)
119,800税込131,780
1台
63日以内出荷
Cyber Canyon CPU:RPL-R 15W (I3 100U) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE202 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Tall
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 54質量(g)536(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、4.74A、90W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit使用CPURPL-R 15W (I3 100U)OSなしRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE202I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inフォームファクタTallオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴなしLANインテル イーサネット・コントローラー I226-V、2.5G
折りたたみ式ポータブルモニター  14インチ ×2画面 有機ELパネル/DisplayHDR(TM) 400 True Black/キックスタンド/3年保証 ZenScreen Duo OLED MQ149CD ASUS(エイスース)折りたたみ式ポータブルモニター 14インチ ×2画面 有機ELパネル/DisplayHDR(TM) 400 True Black/キックスタンド/3年保証 ZenScreen Duo OLED MQ149CDASUS(エイスース)
93,980税込103,378
1台
78日以内出荷
・解像度1920×1200、アスペクト比16:10の14インチ有機ELパネル2枚が20インチのワークスペースを実現・DCI-P3カバー率100%、Delta-E <2、DisplayHDR 400 True Black認証による圧倒的な高画質・持ち運びに非常に便利な1.07kgの軽量設計・丈夫な360度回転のヒンジ、標準的な三脚取付用ねじ穴、縦向き/横向きの両方に対応した折りたたみ式キックスタンドを搭載し、幅広い用途に対応・DisplayWidget Centerが自動回転機能を有効にします・ミニHDMI、デュアルUSB Cポートなど多彩な接続端子を搭載
付属品マイクロファイバークロス、Mini HDMI to HDMIケーブル、MTS02D 三脚ソケットキット、電源アダプター、クイックスタートガイド、USB-Cケーブル×2、保証書、ZenScreenスリーブ質量(kg)1.07電源100-240V表面処理グレア型番MQ149CD寸法(cm)31.9×21.2×1.5機能ブルーライト低減、HDCP:1.4、ディスプレイウィジェットセンター、GamePlus、ガンマ調整:Support Gamma 1.8/2.0/2.2/2.4/2.6、カラー温度選択:3 modes、色精度:△E< 2、QuickFit、SPLENDID テクノロジーコントラスト比100000:1(標準)画素ピッチ0.160mm最大解像度1920×1200保証期間購入日より3年間の日本国内保証応答速度1ms(GTG)視野角(左右:上下)176°/176°スピーカーなしスロットケンジントンセキュリティースロット搭載RoHS指令(10物質対応)対応アスペクト比16:10最大輝度(cd/m2)400(typ)走査周波数デジタル:水平/垂直:60Hz入出力端子USB-C×2(DP Alt Mode)、Mini HDMI×1モニターサイズ14型(×2画面)パネル駆動方式OLED最大表示色約10億7370万
ASUS NUC 15 Pro Mini-PC Kit (L6)  Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC Kit (L6) Cyber CanyonASUS(エイスース)
149,800税込164,780
1台
62日以内出荷
Cyber Canyon CPU:ARL-H 28W (U5 225H) ストレージ:無 メモリ:無 Wi-Fi:Intel Wi-Fi 7 BE201 OS:無 VESA対応 コード:要C5 2.5インチベイ無し、SATA不可 Kit (L6) Tall
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 54質量(g)565(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 Pro 64-bit、Windows 11 IoT Enterprise 64-bit、Windows 11 Pro Education、Ubuntu 24.04 LTS 64-bit、RedHat Enterprise Linux 64-bit使用CPUARL-H 28W (U5 225H)OSなしRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE201I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inフォームファクタTallオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴなしLANインテル イーサネット・コントローラー I226-V、2.5G
ASUS NUC 14 Essential  Mill Canyon Kit (L6) ASUS(エイスース)ASUS NUC 14 Essential Mill Canyon Kit (L6)ASUS(エイスース)
81,980税込90,178
1台
63日以内出荷
・Mill Canyon・CPU:Intel Core 3 N355, TDP 15W・ストレージ:無 ・メモリ:無 ・Wi-Fi:有 ・OS:無 ・VESA対応 ・コード:要C5
付属品ACアダプター+電源コード、VESA ブラケットとネジ、安全/注意/規制に関する説明書、保証書質量(g)470寸法(幅W×奥行D×高さH)(mm)135×115×36使用CPUIntel Core 3 N355, TDP 15WRoHS指令(10物質対応)対応Wi-FiIntel Wi-Fi 6E AX211 (Gig+), Bluetooth 5.3I/Oポートフロント(側面) I/O ポート:1 × USB 3.2 Gen2 Type-C/2 × USB 3.2 Gen2 Type-A/1 × 3.5mm ヘッドセットジャック/1 × ケンジントンロック、背面I/Oポート:1 × USB 3.2 Gen2 Type-C w/ DisplayPort 1.4/2 × USB 3.2 Gen 2 Type-A/1 × USB 2.0 Type-A/1 × HDMI 2.1 (TMDS)/1 × DisplayPort 1.4/1 × RJ45 LAN/1 × DC-inオーディオRealtek ALC3251LAN1 × Realtek Ethernet Controller RTL8125BG-CG, 2.5G
ASUS NUC 15 Pro Mini-PC L10 Silm Cyber Canyon ASUS(エイスース)ASUS NUC 15 Pro Mini-PC L10 Silm Cyber CanyonASUS(エイスース)
359,800税込395,780
1台
63日以内出荷
Cyber Canyon CPU:RPL-R 45W (C7 240H) ストレージ:512GB メモリ:16GB Wi-Fi:Intel Wi-Fi 7 BE202 OS:Win11 PROVESA対応 コード:JP 2.5インチベイ無し、SATA不可 L10 Slim
付属品ACアダプター、VESAブラケット(ネジ付き)、ケーブルクリップ、安全/注意/規制に関する説明書、保証書性能GPU:内蔵寸法(mm)117 × 112 × 37質量(g)513.8(PCのみ)電源電源アダプターはDOEレベルVIに準拠、効率88%以上・19VDC、6.32A、120W電源アダプター対応OSWindows 11 Home 64-bit、Windows 11 pro 64-bitメモリー16GB使用CPURPL-R 45W (C7 240H)OSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiIntel Wi-Fi 7 BE202I/Oポート【フロント(側面) I/O ポート】1 × USB 3.2 Gen2×2 Type-C・2 × USB 3.2 Gen2 Type-A・1 × ケンジントンロック、【背面I/Oポート】2 × Thunderbolt 4 Type-C w/ DisplayPort 2.1・1 × USB 3.2 Gen 2 Type-A ・1 × USB 2.0 Type-A・2 × HDMI 2.1(TMDS互換)・1 × RJ45 LAN・1 × DC-inストレージ512GBフォームファクタSlimオーディオHDMIおよびDP Type-Cポートで最大7.1マルチチャネル(または8チャネル)のデジタルオーディオに対応認証マークASUS ロゴありLANインテル イーサネット・コントローラー I226-V、2.5G
液晶モニタ   27インチ WOLED/Glossy/OLED Care/3年保証 ROG Swift OLED PG27AQWP-W ASUS(エイスース)液晶モニタ 27インチ WOLED/Glossy/OLED Care/3年保証 ROG Swift OLED PG27AQWP-WASUS(エイスース)
169,800税込186,780
1台
78日以内出荷
・QHDで最大540Hz、HDで最大720Hzの映像出力と0.02msの応答速度・26.5インチのQHD有機ELモニターは、最新のタンデム有機EL技術により、従来の白色有機ELパネルと比べて明るさ・色の鮮やかさ・パネル寿命が大幅に向上・TrueBlack 光沢コーディングパネルにより、映り込みのないクリアな画面と、驚くほどシャープな映像表現を実現・焼き付き対策として、Neo近接センサーを活用したASUS 有機EL Care Proを搭載。ユーザーの不在を検知して自動で黒画面に切り替え;・HDMIとDisplayPort 2.1a(80Gbps)を搭載し、最新機器との高い互換性を実現
仕様●ケンジントンセキュリティースロット:搭載●搭載技術/機能:Trace Free テクノロジー、GameVisual、カラー温度 : 8 modes、カラー調整 : 6-軸調整 (R・G・B・C・M・Y)、ガンマ調整 : 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、GamePlus 、HDCP : 2.3、Extreme Low Motion Blur 、VRR テクノロジー : FreeSync Premium Pro & G-SYNC Compatible、GameFast Input テクノロジー、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、ASUS Power Sync 、A.I.アシスタントテクノロジー : 、AI Visual/Dynamic Crosshair/、Dynamic Shadow Boost/AI Crosshair/AI Shadow Boost/AI Sniper●本体調節範囲:上下角度調節 (チルト) 上20°~下5°、左右角度調節(スウィーベル) 左右30°、高さ調節 0~110mm、縦回転(ピボット) +90°~ -90°付属品キャリブレーションレポート、DisplayPort 2.1 (DP80) ケーブル、HDMI Ultra High Speed ケーブル、マイクロファイバークロス、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、USB 3.2 ケーブル、VESA マウントキット、保証書質量(kg)7.04(本体・パッケージ込)、11.6(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:55、スタンバイ時:0.5以下本体寸法(mm)60.56× 54.79×27.35 (スタンド含む)サイズ(inch)26.5表面処理Glossy型番PG27AQWP-Wコントラスト比1500000:1(標準)解像度2560×1440保証期間購入日より3年間の日本国内保証RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル:水平/垂直 DP:30KHz to 850KHz(H)/48Hz to 540Hz(V)、HDMI:30KHz to 850KHz(H)/48Hz to 540Hz(V)入出力端子DisplayPort 2.1、HDMI(v2.1)、USB HUB:USB 3.2 Gen 1 Type-A、ステレオミニジャックパネル駆動方式WOLED対応VESA規格100mm×100mm