カテゴリ
- パソコン/周辺機器(8)
絞り込み
ブランド
- ASUS(エイスース)
- モノタロウ(2)
- JAPANNEXT(64)
- StarTech.com(8)
- ラトックシステム(6)
- Gechic(ゲシック)(3)
- エレコム(2)
- Vodaview(2)
- サンワサプライ(1)
- ロジクール(1)
- BenQ(ベンキュー)(1)
- ATEN(1)
- Gigastone(1)
- YAMAHA(ヤマハ)(1)
- Philips(1)
- JTT(1)
- トライメイト(1)
- j5 create(1)
- Advantech(アドバンテック)(1)
- REGZA(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(7)
「dp to hdmi 5m」の検索結果

ASUS TUF GAMING B860M-PLUS デスクトップ マザーボード
ASUS(エイスース)¥29,980税込¥32,9781台4日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、8層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)275×275×67.5機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、CPU Socket lever protector、ASUS EZ DIY、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、1 × USB 2.0 port(1 × Type-A) 、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 headers support 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、AURA Creator、AURA Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
ASUS PRIME Z890M-PLUS WIFI-CSM マザーボード
ASUS(エイスース)¥34,980税込¥38,4781台5日以内出荷・堅牢な電源ソリューション:10(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB。・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、リアUSB 20Gbps Type-C with DP Alt mode、1 x Thunderbolt (USB4) header。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、LANGuard。・DIYフレンドリー:Q-Antenna、プリマウントされた I/O シールド、BIOS FlashBack。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェアその他WOL by PME/P×E外寸(mm)275×274.5×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC: Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C with DP Alt mode)、1× USB 10Gbps port(1 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 6 × SATA 6Gb/s ports、Intel Core Ultra Processors 、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、6 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort、1 × HDMI port、1 × USB 20Gbps port (USB Type-C) supports DisplayPort video outputフォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
液晶モニタ 23.8インチ IPS/エルゴノミクススタンド/ASUS DisplayWidget Center/環境サステナビリティ/3年保証 PA249CGV
ASUS(エイスース)¥41,980税込¥46,1781台3日以内出荷・23.8インチフルHDディスプレイ、178°ワイドビューIPSパネル。・国際色基準を満たすため、95%のDCI-P3と100%のsRGBの幅広域。・工場出荷時のキャリブレーションによりCalman認証を取得し、ΔE<2の色精度を実現。・144Hz可変リフレッシュレート(VRR)に対応し、クリエイターに滑らかで高速なレンダリングと快適な視聴体験を提供します。・USB-Cから最大96Wの電源供給、HDMI、デイジーチェーン対応のDisplayPort、内蔵USBハブを含む豊富な接続性。・MモデルP3の色温度はMacBookディスプレイの色性能に匹敵します。・ASUSのLight Syncソリューション(アンビエントライトセンサー付き)は、環境光に基づいてモニターのカラーガムットを自動的に調整し、どんな環境でも真の色を実現します。・内蔵のAuto KVMにより、1台のキーボードとマウスで接続された2台のノートパソコンやPC間を簡単に切り替えることができます。・ASUS専用のDisplayWidget Centerアプリケーションにより、マウスでOSDへのアクセスやモニター設定の調整が簡単にできます。・傾斜、回転、ピボット、高さ調整が可能なエルゴノミクス設計で、快適な視聴体験を提供します。・グリーンサステナビリティ:紙包装と省エネ環境基準仕様【Trace Freeテクノロジー】対応 【ProArt Preset】色温度:9300K/6500K/5500K/5000K/DCI-P3/M Model 【カラー調整】RGB Tuning(Gain/Offset) 【ガンマ調整】Gamma 1.8/2.0/2.2/2.4/2.6 【色精度】ΔE<2 【ProArt Palette】対応 【QuickFit Plus】対応 【HDCP】1.4 【VRRテクノロジー】Adaptive-Sync 【ディスプレイウィジェットセンター】対応 【Low Blue Light】対応 【KVMスイッチ】対応 【ASUS Power Sync】対応消費電力(W)【使用時】~13.71【スタンバイ時】~0.5電源AC100~240V本体【チルト】上23°~下5° 【スウィーベル】左右30° 【高さ調節】0~130mm 【ピボット】左右回り90°型番PA249CGV液晶パネル【パネルサイズ】23.8型ワイド 【バックライト】LED 【パネル種類】IPS 【表面仕様】アンチグレア 【最大解像度】1920×1080 【画素ピッチ】0.275mm 【視野角】水平178°/垂直178° 【最大輝度】350cd/m2(typ.) 【コントラスト比】1,500:1(typ.) 【応答速度】5ms(GTG) 【最大表示色】約1670万色 【広色域対応】sRGB:100%/DCI-P3:95% 【HDR】搭載 【フリッカーフリー】搭載スピーカー2W x2スロットケンジントンセキュリティースロットRoHS指令(10物質対応)対応走査周波数デジタル:水平/垂直 31~223 KHz (H) / 48~144 Hz (V)入出力端子USB-C×1 (DP Alt Mode & PD 96W)DisplayPort 1.4×2 (Daisy Chain)HDMI(v2.1)×1 (TMDS)1x USB 3.2 Gen 1 Type-C3x USB 3.2 Gen 1 Type-Aオーディオ出力 3.5mmステレオミニジャック本体寸法(cm)54.02×51.54×19.04対応VESA規格100mm×100mm
ASUS ProArt Z890-CREATOR WIFI マザーボード
ASUS(エイスース)¥82,980税込¥91,2781台5日以内出荷・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェアOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
液晶モニタ ポータブルプロフェッショナルモニター 14インチ IPS フルHD(1920×1080) 10ポイントタッチ PA148CTV
ASUS(エイスース)¥56,980税込¥62,6781台3日以内出荷静電容量式10ポイントマルチタッチを備えた14インチフルHDIPSアンチグレアパネル 100%sRGBおよび100%Rec.709の色域、およびCalmanは、工場で事前に調整されたDelta E2で検証され、優れた色精度を実現しています。 ASUSダイヤル、金属製キックスタンド、三脚ソケットを介した直感的なOSD制御によるユーザーフレンドリーなデザイン I/Oポートには、さまざまなデバイス接続用に2つのUSBType-Cポート(DP Altモード)と1つのMicroHDMIが含まれます TUV Rheinland認証を取得した目にやさしいブルーライト軽減機能とチラツキをなくすフリッカーフリー技術を搭載 PA148CTVは、創造性を最大限に発揮するための機能を多く備えています。Calman認証を取得したPA148CTVは、ΔE < 2の色差値と広い色域で、見たままの色を確実に再現します。 「ProArtプリセット」ソフトウェアで色域を素早く調整でき、「ProArtパレット」では多様な色設定を調整できます。 sRGB 100%とRec.709 100%の広い色域をカバーすることで、赤、緑、青などの深みのある原色と豊かな二次色を実現し、より鮮やかな色彩を再現します。 正確でリアルな色再現による、純粋で表現力豊かな色合いをお楽しみください。色再現精度ΔE < 2により、画像が画面上で正確に再現されるため、仕上がりイメージが一目瞭然です。 色彩のプロは、作品を思い通りの色に表現するために、正確な色を表現できるディスプレイを求めています。 PA148CTVは、業界最高の色再現精度を保証するために、工場出荷時にプレキャリブレーションを行い、Calman認証(Calman Verified)も取得しています。 より滑らかなカラーグラデーションを実現し、最高のビジュアルを保証するため、すべてのProArtディスプレイに厳格で綿密な検査を実施しています。 ASUS独自のProArtプリセットには、色域を素早く調整できる複数のモードがあります。色調補正、動画編集、写真の加工など、ニーズに合わせて簡単に切り替えることができます。 ASUS ProArtパレットにより、色調、温度、ガンマ値などのさまざまなパラメーターを画面に表示されるメニューで簡単に設定し、ディスプレイを自由にカスタマイズすることができます。 また、全6色に対応したグレースケールスライダー(2点間)により、他社のモニターに比べより自由な色調整が可能となっています。ProArtパレットで効率的な色管理を行うことで、短時間で思う通りに色設定を行うことができます。 PA148CTVは、クリエイティブなニーズに応えるため、多数のポートを備えています。2基のUSB-Cポートにより、1本のケーブル※でオーディオ/ビデオ信号、タッチ及び電源の入力が可能です。※接続には、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を搭載したデバイスが必要です。 また、多様な入力ソースとの接続を可能にするmicro HDMIポートに加え、三脚に取り付けて使用するための三脚ネジ穴も備えています。 PA148CTVは旅行バッグやバックパックに収まるので、簡単に持ち運ぶことができます。備え付けの金属製キックスタンド(調整可能)が本体を支え、どこでも快適な視野角と作業姿勢を可能にします。 ASUSフリッカーフリー技術は、画面上のチラツキを削減し、ディスプレイの前で長時間過ごすときに起こる目の緊張、頭痛、眼精疲労を最小限に抑え、より快適な視聴体験を保証します。 有害なブルーライトから大切な目を守る、ASUS独自のUltra-Low Blue Lightテクノロジーは、4種類のブルーライトフィルター設定が可能で、画面上のメニューからショートカットキーを使って簡単にアクセスできます。 ASUS Dialはディスプレイ背面にあるフィジカルなダイヤルです。互換性のあるAdobeソフトウェアやMicrosoft Surface Dialコントロールとシームレスに連携し、手元のタスクに集中しながらすばやく調整することが可能です。 また、統合されたオンスクリーンディスプレイ(OSD)コントローラーを使用することで、モニターの設定をすばやく簡単に調整できます。 ASUS Dialは、互換性のあるAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)と連動するように設計されています。 ダイヤルを回すと、画像の拡大・縮小、ブラシのサイズや明るさの調整など、カスタマイズされたショートカットにアクセスできます。また、デフォルトのインターフェースを自分の作業スタイルに合わせてカスタマイズすることも可能です。 ASUS Dialは、Microsoft Surface Dial機能とシームレスに連携します。ASUS Dialを回すだけで、音量調整、Webページのスクロールなど、さまざまな機能を利用することができます。 Virtual Control Panelは、対応するAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)ごとに固有の直感的なインターフェースを備えており、必要な操作やショートカットをすぐに呼び出すことができます。 Photoshopでは画像の露出やコントラストの微調整、Premiereでは動画のタイムバーをスライドすることができます。すべてが整然とレイアウトされているため、より迅速かつ効率的に作業できます。用途写真家、映像編集者、グラフィックデザイナー付属品色の事前キャリブレーションレポート、マイクロHDMI-HDMIケーブル、電源アダプタ、ProArtスリーブ、クイックスタートガイド、USBType-C to Aアダプター、USB-Cケーブル、USB-C to Aケーブル、保証書、ウェルカムカード仕様チルト:+ 15°~+ 75°、ピボット:時計回りに0°~90°、三脚ソケット:はいその他ProArt Creator Hub(ASUSダイヤルおよびコントロールパネル機能)は、MicrosoftWindowsのみをサポートします。※10点タッチ機能はオペレーティングシステムによって異なります。接続されたデバイスは、1つのUSB-Cケーブル接続を使用する場合、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を必要とします。質量(kg)スタンド付き正味重量:0.74規格2K/FHD(Full-HD)消費電力(W)使用時 : 10以下、スタンバイ時 : 0.5以下電圧(V)(50/60Hz)100~240表面処理ノングレア寸法(幅W×高さH×奥行D)(mm)スタンド付き寸法:326.1×204.4×12.0コントラスト比700:1(標準)最大解像度1920×1080ディスプレイパネルサイズ(インチ):14、ディスプレイ表示領域(H×V):309.37×174.02 mm、バックライトタイプ:LED、視野角(CR≧10、H / V):178°/ 178°、ピクセルピッチ:0.160mm、最大輝度 : 300cd/m2、色空間:100%(sRGB)、100%(Rec.709)、表示色:16.2M、応答時間:5ms(GTG)、リフレッシュレート(最大):60Hz、タッチ:搭載(PCAPタッチ)、フリッカーフリー:搭載、LCD ZBD保証:搭載(3年)、タッチパネル:静電容量方式10点マルチタッチ対応表示機能ASCRテクノロジー:搭載、トレースフリーテクノロジー:搭載、ProArtプリセット:標準、sRGB、DCI-P3、Rec.709、風景、読書、暗室、ユーザーモード1、ユーザーモード2、色温度選択:対応(5モード)、色調整:6軸調整(R、G、B、C、M、Y)、ガンマ調整:対応(ガンマ1.8 / 2.0 / 2.2 / 2.4 / 2.6をサポート)、色精度:△E2、ProArtパレット:搭載、QuickFit:搭載、HDCP:1.4、ローブルーライト:搭載保証期間購入日より3年間の日本国内保証、3年間LCDZBD保証スピーカー1W×2色(本体)ブラック各種認証TUVフリッカーフリー、TUVローブルーライト、カルマン検証済みアスペクト比16:9入出力端子USB-C×2、Micro HDMI×1I/OポートUSB-C×2、Micro HDMI×1パネル駆動方式IPSブルーライトカット対応角度調節可
ASUS TUF GAMING B860-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥39,980税込¥43,9781台23日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)353×273×68機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (、Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 5 ports)、1 × USB USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports、SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TUF GAMING CPU-Z、Adobe Creative Cloud (Free Trial)、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
液晶モニタ 14インチ 静電容量方式10点マルチタッチ/USB-C×2ポート/Micro HDMI/ダイヤル式コントローラー/5年保証 PA148CTVZ
ASUS(エイスース)¥49,980税込¥54,9781台76日以内出荷タッチパネルディスプレイ14型/PA148CTVZ/静電容量方式10点マルチタッチ/USB-C×2ポート/Micro HDMI/ダイヤル式コントローラー/5年保証付属品キャリブレーションレポート、Micro HDMI to HDMI ケーブル、電源アダプター、ProArt スリーブ、クイックスタートガイド、USB-C ケーブル、USB-C to A ケーブル、保証書、ウェルカムカード質量(kg)0.74、2.5(本体・パッケージ込)電源(V)100-240消費電力(W)使用時 :4.67 、スタンバイ時:0.5以下表面処理ノングレア型番PA148CTVZ機能Trace Free テクノロジー、ProArt Preset、カラー温度選択 : 5 modes、カラー調整 : 6軸調整(R/G/B/C/M/Y)、ガンマ調整 : Support Gamma 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、ProArt Palette 、QuickFit 、HDCP : 1.4、ブルーライト低減コントラスト比700:1(typ.)液晶パネル14型ワイド(タッチ機能搭載、フリッカーフリー搭載)画素ピッチ0.160mm最大解像度1920×1080保証期間購入日より5年間の日本国内保証視野角(左右:上下)178°/178°スピーカー1W×2RoHS指令(10物質対応)対応バックライトLED最大輝度(cd/m2)300(typ.)走査周波数デジタル:水平/垂直HDMI: 24~83 KHz (H) / 59~60Hz (V)、USB-C: 24~83 KHz (H) / 59~60Hz (V)入出力端子デジタル入力 USB-C×2 (DP Alt Mode)、Micro HDMI×1本体寸法(cm)32.61×20.44×1.20パネル駆動方式IPS最大表示色約1620万応答時間(ms)5(GTG)
ポータブルUSBモニター16型 フルHD/IPS/デュアルUSB Type-C/3年保証 MB169CK
ASUS(エイスース)¥21,980税込¥24,1781台76日以内出荷・超薄型の15.6インチフルHDポータブルノングレアIPS液晶モニターがあれば、外出先でも作業効率UP。・便利で幅広い互換性を提供するUSB Type-Cコネクタ(DP Altモード対応)搭載。・TUV Rheinland認証を取得したフリッカーフリー技術とブルーライト軽減機能を搭載したASUSのEye Careモニターで快適に視聴。・DisplayWidget Centerソフトウェアがモニターの向きを自動検出し、縦置き・横置きモードに切り替え。・背面の三脚穴用ソケットや360°回転のキックスタンドで多用途に対応付属品360°キックスタンド、Mini HDMI to HDMIケーブル、クイックスタートガイド、USB-Cケーブル、保証書、ZenScreenスリーブ仕様搭載技術/機能:Trace Free テクノロジー、SPLENDID テクノロジー、カラー温度 : 4 モード、GamePlus、QuickFit : Photo/Alighment Grid、HDCP : 1.4、ディスプレイウィジェットセンター 、ブルーライト低減質量(kg)約0.78、約1.70(本体・パッケージ込)電源(V)AC100~240表面処理アンチグレア型番MB169CK寸法(cm)36.0×22.6×1.2(スタンド含む)コントラスト比800:1液晶パネルパネルサイズ:15.6型、バックライト:LED、パネル種類:IPS、表面仕様:ノングレア、最大解像度:1920×1080、曲率:なし、画素ピッチ:0.179 mm、視野角:水平178°/垂直178°、最大輝度:250cd/m(typ)、コントラスト比:800:1、応答速度:5ms(GTG)、最大表示色:約26.2万色、広色域対応:なし、HDR (High Dynamic Range):なし、フリッカーフリー:搭載解像度1920×1080保証期間購入日より3年間の日本国内保証色(本体)黒RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル:水平/垂直 USB-C: 24~83KHZ (H) / 50~60Hz(V)、HDMI: 24~83KHZ (H) / 50~60Hz(V)入出力端子デジタル入力:USB-C×2(DP Alt Mode)、Mini HDMI×1パネル駆動方式IPS