カテゴリ

  • パソコン/周辺機器(4)
絞り込み
ブランド
  • ASUS(エイスース)
  • モノタロウ(1)
  • omron(オムロン)(35)
  • RS PRO(20)
  • 富士電機(15)
  • DENSAN(デンサン/ジェフコム)(6)
  • オムロンヘルスケア(6)
  • エスコ(5)
  • コガネイ(5)
  • IDEC(和泉電気)(3)
  • JET INOUE(ジェットイノウエ)(3)
  • MARL(2)
  • Signal Construct(2)
  • NIGHTSTAR(ナイトスター)(2)
  • PLANET Technology(2)
  • Vivotek(2)
  • ELPA(1)
  • オーム電機(1)
  • 北陽電機(1)
  • PATLITE(パトライト/旧:春日電機)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「e10 24v led」の検索結果

関連キーワード
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS ROG STRIX Z890-F GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-F GAMING WIFI マザーボードASUS(エイスース)
65,980税込72,578
1台
5日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ASUS  ROG STRIX B850-F GAMING WIFI デスクトップ マザーボード ASUS(エイスース)ASUS ROG STRIX B850-F GAMING WIFI デスクトップ マザーボードASUS(エイスース)
48,980税込53,878
1台
23日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
ASUS ROG STRIX Z890-A GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボードASUS(エイスース)
59,980税込65,978
1台
23日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 later)オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
液晶モニタ 32インチ  タンデムQD-OLEDパネル/240 Hz/Neo近接センサー/OLED Care Pro/3年保証 PG32UCDM3 ASUS(エイスース)液晶モニタ 32インチ タンデムQD-OLEDパネル/240 Hz/Neo近接センサー/OLED Care Pro/3年保証 PG32UCDM3ASUS(エイスース)
219,800税込241,780
1台
46日以内出荷
・32インチ4K(3840 x 2160)タンデムQD-OLEDゲーミングモニター、リフレッシュレート240Hz、応答時間0.03msを搭載。・BlackShieldフィルムはパネルの硬度を2.5倍向上させ、従来のQD-OLEDパネルと比べて黒のレベルを最大40%向上させます。・ASUS OLED Care ProはNeo Proximity Sensorを搭載し、ユーザーが不在時に正確に検知し、焼き付きリスクを減らすために黒画面に切り替わります。・VESA DisplayHDR 500 True Black準拠、99%のDCI-P3色域、真の10ビットカラー、そしてDelta E<2色差を備え、驚異的なHDR性能を実現し、写真や動画編集に最適です。・DisplayWidget Centerは自動ファームウェアアップデートを提供し、設定を任意のデバイスにエクスポート・インポートしたり、プロ配信者の設定をコピーしたり簡単にできます。・豊富な接続オプションには、DisplayPort 2.1 UHBR20(フル80Gbps帯域幅)、HDMI 2.1、90ワットの電力供給を備えたUSB-Cが含まれます
仕様●ケンジントンセキュリティースロット:搭載●本体調節範囲:上下角度調節 (チルト) 上20°~下5°、左右角度調節(スウィーベル) 左右15°、高さ調節 0~80mm●バックライト:OLED●パネル種類:TandemQD-OLED●画素ピッチ:0.182mm●視野角:水平178°/垂直178°●最大輝度:1000cd/m2(HDRpeak)●応答速度:0.03ms(GTG)●最大表示色:約10億7370万●広色域対応:ColorSpace(DCI-P3):99%●HDR(HighDynamicRange):搭載/Dolbyvision/●VESADisplayHDRTrueBlack500●フリッカーフリー搭載"電源(V)AC100~240消費電力(W)使用時:42以下、スタンバイ時:0.5以下表面処理アンチリフレクション型番PG32UCDM3寸法(cm)71.8×53.1×27.6(スタンド含む)機能GameVisual、GamePlus、ExtremeLowMotionBlur、VRRテクノロジー:Adaptive-Sync、GameFastInputテクノロジー、ShadowBoost、ディスプレイウィジェットセンター、KVMSwitch、ASUSPowerSync、A.I.Assistantテクノロジー:AIVisual、/DynamicCrosshair、/DynamicShadowBoost最大解像度3840×2160スピーカーなしRoHS指令(10物質対応)対応走査周波数デジタル:水平/垂直 HDMI:30~255kHz(H)/24~240Hz(V)、DP/Type-C:510~501kHz(H)/48~240Hz(V)入出力端子USB-C×1(DPAltMode&PD90W)、DisplayPort2.1×1、HDMI(v2.1)×2(FRL)、3xUSB3.2Gen1Type-A、オーディオ出力:ステレオミニジャック×1モニターサイズ31.5型ワイド対応VESA規格100mm×100mm