カテゴリ
- パソコン/周辺機器(1)
絞り込み
ブランド
- ASUS(エイスース)
- モノタロウ(3)
- AMPHENOL(1)
- Aventics(1)
- KIJIMA(キジマ)(1)
- LAPP(1)
- PANDUIT(パンドウイット)(2)
- StarTech.com(1)
- エーモン(1)
- オーム電機(1)
- コクゴ(1)
- デンカエレクトロン(3)
- 住友電気工業(スミチューブ(R))(7)
- 岡谷電機産業(1)
エコロジープロダクト
RoHS10物質対応(1)
「g apex g5」の検索結果
特価

ASUS ROG MAXIMUS Z890 APEX マザーボード
ASUS(エイスース)¥129,800税込¥142,7801台4日以内出荷・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING IIその他WOL by PME/P×E外寸(mm)370×312×108機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)チップセットIntel Z890オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost