カテゴリ

  • パソコン/周辺機器(3)
絞り込み
ブランド
  • ASUS(エイスース)
  • モノタロウ(1)
  • Dynabook(10)
  • Intel(インテル)(7)
  • マイクロソフト(6)
  • 富士通(5)
  • Advantech(アドバンテック)(5)
  • 3DMakerPro(4)
  • 三菱電機(3)
  • CONTEC(コンテック)(3)
  • MOXA(3)
  • レノボ・ジャパン(Lenovo)(3)
  • Dell(3)
  • I ・O DATA(アイ・オー・データ)(2)
  • HP(日本ヒューレット・パッカード)(2)
  • BUFFALO(バッファロー)(2)
  • JVCケンウッド(2)
  • マグネスケール(2)
  • AMD(2)
  • SPARKFUN(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「intel core i7」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS TUF GAMING Z890-PRO WIFI マザーボード ASUS(エイスース)ASUS TUF GAMING Z890-PRO WIFI マザーボードASUS(エイスース)
51,980税込57,178
1台
5日以内出荷
・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB) 急速充電対応(30W)・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0OSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、6 × USB 10Gbps ports(6 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps(supports USB Type-C with up to 30W PD/PPS Fast-charge)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
ASUS TUF GAMING Z890-PLUS WIFI マザーボード ASUS(エイスース)ASUS TUF GAMING Z890-PLUS WIFI マザーボードASUS(エイスース)
46,980税込51,678
1台
5日以内出荷
・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB)・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 portsWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs 1 × USB 20Gbps port supports USB Type-C display output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
ASUS  PRIME Z890M-PLUS WIFI-CSM マザーボード ASUS(エイスース)ASUS PRIME Z890M-PLUS WIFI-CSM マザーボードASUS(エイスース)
34,980税込38,478
1台
5日以内出荷
・堅牢な電源ソリューション:10(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0スロット、リアUSB 20Gbps Type-C with DP Alt mode、1 x Thunderbolt (USB4) header・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、LANGuard・DIYフレンドリー:Q-Antenna、プリマウントされた I/O シールド、BIOS FlashBack・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
その他WOL by PME/P×E外寸(mm)275×274.5×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC: Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C with DP Alt mode)、1× USB 10Gbps port(1 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 6 × SATA 6Gb/s ports、Intel Core Ultra Processors 、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、6 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort、1 × HDMI port、1 × USB 20Gbps port (USB Type-C) supports DisplayPort video outputフォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
関連キーワード
PCパーツカテゴリ
関連カテゴリ