カテゴリ
- パソコン/周辺機器(2)
絞り込み
ブランド
- ASUS(エイスース)
- KOA(57)
- SMC(28)
- INFINEON(12)
- RS PRO(9)
- BROADCOM(8)
- omron(オムロン)(5)
- NBK(鍋屋バイテック会社)(4)
- ノーブランド(2)
- GENTOS(2)
- サンワダイレクト(2)
- オリンパス(1)
- サンワサプライ(1)
- HP(日本ヒューレット・パッカード)(1)
- 水本機械製作所(1)
- TAKEX(竹中エンジニアリング)(1)
- JVC(1)
- ライクイット(1)
- STC(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「mos3」の検索結果

ASUS TUF GAMING B850-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥38,980税込¥42,8781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、 The PCIE×16(G4) shares bandwidth with M.2_3. The PCIE×16(G4) will be disabled when M.2_3 runs、AMD RAID×pert2 Technology、Ryzen 9000 series processors: RAID 0/1/5/10、Ryzen 8000 series processors: RAID 0/1、Ryzen 7000 series processors: RAID 0/1/1内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS TUF GAMING B850M-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥38,980税込¥42,8781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)275×275×67.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 12 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey