カテゴリ
- パソコン/周辺機器(2)
絞り込み
ブランド
- ASUS(エイスース)
- AOTECH(1)
- BUFFALO(バッファロー)(2)
- CHOETECH(1)
- StarTech.com(6)
- SUNEAST(サンイースト)(1)
- ZATTA(1)
- アーテック[学校教材・教育玩具](1)
- エアリア(4)
- エレコム(1)
- オーム電機(1)
- サンワサプライ(12)
- テック(TEC)(1)
- ルートアール(1)
- レノボ・ジャパン(Lenovo)(1)
エコロジープロダクト
RoHS10物質対応(2)
「typec hub」の検索結果

液晶モニタ 34インチ WQHD (3440x1440)/1500R 曲面/フレームレス/USB-C 96W給電/フリッカーフリー/壁掛け対応/3年保証 VA34VCPSR
ASUS(エイスース)¥58,980税込¥64,8781台翌々日出荷・34インチ WQHD (3440x1440)、 1500Rの湾曲、178°広視野角パネル。・DMI、USB-C、DisplayPort、イヤホンジャック、USBハブ、RJ45 LANポートなど、豊富な接続性で最高の柔軟性を実現。・USB-Cポートを搭載し、ケーブル1本でノートパソコンを接続でき、データ転送や映像出力に加え、最大96Wの充電が可能。・快適な視聴体験のため、チルト(上下の角度調節)、スウィーベル(左右の角度調節)、高さの調整が可能なエルゴノミクスデザイン。・ASUS Eye Careモニターは、TUV Rheinland認証済みのフリッカーフリーおよびブルーライト軽減機能を搭載し、快適な視聴体験を提供。・環境への配慮:紙製の梱包材と省エネ性能による環境基準への適合付属品HDMIケーブル、電源コード、クイックスタートガイド、USB-TypeCケーブル、保証書仕様ケンジントンセキュリティースロット:搭載、表示領域(H×V):797.2×333.7mm、曲率:1500R質量(kg)9.32電源(V)AC100~240消費電力(W)使用時:32以下、スタンバイ時:0.5以下角度(°)上下角度調節(チルト):上35~下5、左右角度調節(スウィーベル):+180~-180表面処理アンチグレア機能SPLENDID テクノロジー、色温度選択:4 modes、GamePlus機能、QuickFit、PIP / PbP Technology 、HDCP : 2.2、VRR テクノロジー :Adaptive-Sync、Motion Sync、ディスプレイ ウィジェット : DisplayWidget Center、ブルーライト軽減機能、Eye Care+ テクノロジーコントラスト比3000:1(標準)液晶パネル34画素ピッチ0.2318mm表示色1073.7M(10 bit)解像度3440×1440保証期間購入日より3年間の日本国内保証視野角(左右:上下)178°/ 178°(CR≧10)スピーカー2W×2高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLEDアスペクト比21:9走査周波数【デジタル信号周波数】HDMI:30~225 KHz (H) / 48~100 Hz (V)、USB-C・ DisplayPort: 225~225 KHz (H) / 48~100 Hz (V)入出力端子USB-C×1 (DP Alt Mode)、DisplayPort 1.4×1、HDMI(v2.1)×1(TMDS)、USB Hub:USB 3.2 Gen 1 Type-A×3、イヤホンジャック、USB-C 電力供給:96W、RJ45本体寸法(cm)80.93×51.1×26.49(スタンド含む)パネル駆動方式VAフリッカーフリー搭載対応VESA規格100mm×100mmリフレッシュレート(Hz)100(最大)輝度(cd/m2)300(標準)応答時間(ms)4(GTG)HDR対応HDR10
ASUS ROG STRIX Z890-F GAMING WIFI マザーボード
ASUS(エイスース)¥65,980税込¥72,5781台6日以内出荷・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmosその他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86