ワイヤレス300万画素(7台)カメラ・10インチモニター録画機(HDD2TB付)一体型防犯セットブロードウォッチ7日以内出荷
ワイヤレス接続&モニター・レコーダー一体型で、面倒な配線工事が大幅削減。専用アプリによりスマホで遠隔地からの監視が可能。赤外線LED搭載の300万画素カメラで、夜間でも撮影が可能(モノクロ撮影)。録画機はサイクル録画機能で常に最新データをハードディスクに保存。雨風のあたる屋外でも設置可能。
用途工場・事務所・倉庫・店舗・駐車場など形状防水・暗視型寸法(mm)録画機:約265×170×53質量(g)カメラ:約300(スタンド含む)、録画機:約780出力録画機HDMI:最大2048×1080(60Hz)(2K)電源カメラ:DC12V/1A、録画機:DC12V/2Aセンサー1/3 CMOS(3MP)保護等級IP66寸法(Φ×mm)カメラ:約64×100(本体のみ)インターフェース録画機USB:USB 2.0×1解像度カメラ:2304×1296PX動作温度(℃)モニター:0~50、カメラ:-10~50動作湿度(%)10~80(但し、結露なきこと)信号方式H.264/H265使用場所屋内・屋外ネットワークタイプWIFI(2.4GHz 802.11b/g/n)、有線(10M/100M)接続台数7台(最大8台)音声マイク内蔵モニターサイズLCD:10インチ(1920×1080pixel)最低照度(Lux)0.1(カラー)、0.01(白黒)ハードディスク2.5インチ・2TB