500万画素PoE NVR防犯カメラ16台・顔認証AI機能付き夜間フルカラー録画機HDD8TB・27インチ4Kモニターセットブロードウォッチ7日以内出荷
AI機能による人・顔の映像解析に優れた防犯カメラ。境界線を境にIN/OUTをカウントし入退室管理が可能に。顔認証により特定の人物を検索したり、似た人のリスト作成が可能。顔照合機能により、ブラックリストの入店をアラート等でお知らせ。境界線を越えたり、禁止設定エリアに侵入すると検知しアラーム通知。設定エリアから離脱した場合にアラーム通知する離脱検知機能あり。500万画素(5M)の高画素対応。LANケーブル経由で電気を供給するので、電源を取れない場所にもカメラを設置可能で配線がすっきり。(省配線)フルカラー撮影で夜間もクリアな映像を残せます。録画機はサイクル録画機能で常に最新データをハードディスクに保存。タイマー録画や録画スケジュール機能も搭載。
用途工場・事務所・倉庫・店舗・駐車場の侵入禁止エリアや厳重警戒エリアで仕様カメラサイズ:約70×60×105mm(本体のみ)、約300g(スタンド含む)、カメラ接続台数:16台(最大16台)、カメラ画素:5M:約500万画素出力画像:HDMI/VGA電源カメラ:PoE給電、モニター:DC12V/4A、DC12V/2A(ACアダプター使用)最大解像度モニター:3840×2160ピクセル表示色モニター:1,677万色動作環境カメラ:温度-10℃~50℃※但し、結露なきこと、モニター:温度:0~50°、湿度10~80%(結露なきこと)、レコーダー:温度 0℃~40℃ ※但し、結露なきこと入力端子映像:HDMI(2.0)×2/Display Port×2、音声:無し出力信号100BASE-T(PoE)モニターサイズ27.0インチ、約640×480×190mm,4.72kgハードディスク内蔵型3.5INCH 8TB