MA47 heat shrinkable tubing in 4 sizes packed in a handy transportation tubeInsulation and protection of low voltage cable joints and terminations above and below ground.Re-usable transportation tube in adjustable length 4 sizes of MA47 for different applications in 1 kit Medium wall tubing with robust insulation characteristics Shrink tubing for above and underground cable applications Protects against humidity and other environmental impacts after shrinking
FlexTack cable tie mounts can be successfully applied to a variety of high- and low-energy surfaces such as glass, metals (including painted, varnished or powder-coated surfaces) as well as plasticsFlexTack provides a reliable fixing solution where it is impractical to use screws or boltsThe unique design in combination with the special acrylate adhesive makes professional cable management easy.Flexible Mount for round and angled surfaces FMB mounts with homogeneous system of acrylic adhesive Allows greater design freedom and offers uniform stress distribution along with weight reduction Adhesive with high cohesive strength combined with good weathering resistance Innovative fixing solution for high and low energy surfaces Protection foil with finger lift for easy peel off 4-way entry for cable tie for quicker and more flexible installation FlexTack Cable tie mounts are also suitable for high energy surfaces like metal or glass.