用途IS/MSシリーズに分解能15ビット相当のレゾルバを搭載したモデルです。停止~低速域での安定した走行性能が求められる倉庫、工場内AMR・AGVなどの駆動用に適したモータです。定格電圧(V)48最大出力(W)710(最長10秒)最大トルク(N・m)2無負荷回転数(min-1[r.p.m])-定格回転数(min-1[r.p.m])3400回転方向出力軸側より見てCCW/CW方向使用温湿度範囲-10~50℃/20~95%RH(結露無きこと)保管温湿度範囲10~30℃/30~95%RH(結露無きこと)使用電圧範囲(V)15~55無負荷電流(A)1.3以下定格トルク(N・m)1関連資料(6.75MB)防水性IPX4取扱説明書(4.04MB)