据置型アップ・ダウン変圧器日章工業5日以内出荷
日本国内で<AC200V→AC100V><AC100V→AC200V>に電圧変換ができる。
1回のご使用時間が1時間以下であれば同じ消費電力容量を持つ変圧器で対応可能。
質量(g)(総質量)9100種類据置型アップ・ダウン変圧器周波数(Hz)50/60本体質量(g)8800出力電圧(V)AC100、AC200入力電圧(V)AC200、AC100容量(W)1100保護機能温度ヒューズ/管ヒューズ、注意:切れたら復帰はできませんコード長さ(cm)約160電源プラグ(本体)Cコンセント(出力)AC共用RoHS指令(10物質対応)対応本体寸法(幅W×高さH×奥行D)(mm)118×143×165使用可能国日本、アジア、ヨーロッパ