Welbee Inverter P500LⅡ 軟鋼・空冷仕様ダイヘン¥2,198,000税込¥2,417,800
1セット
翌々日出荷
磨きあげたWelbeeのパルス溶接が鉄・ステンレス・アルミすべての材質で最高の溶接を可能にします。スマートパルスでは、独自開発したルールべースに従いスパッタ発生状況を予測し、パルス波形を最適な形へ自動で調整することで、スパッタ抑制をサポートします。低スラグワイヤに特化した本モードが、高速溶接でも溶接欠陥の無いビードで、高効率な溶接を実現します。独自のMS-MIGは外乱に強く、溶接電流を一定に保ちます。中高電流域でも安定したアークで、美しいビードと安定した溶込みを実現します。低電流から中高電流域まで、発生するスパッタを最大80%低減します。母材に付着するスパッタが減るため、スパッタ除去にかかる時間を短縮。作業効率向上に貢献します。
質量(kg)溶接電源:72外形寸法(mm)W395×D710×H810出力電圧(V)12~45定格入力電圧(V)200/220(50/60Hz共用)定格出力電流(A)直流:500/パルス:400/手溶接:400出力電流(A)連続:400定格入力(kVA)27.9(26.4kW)相数三相定格使用率(%)直流:60/パルス:100定格負荷電圧(V)直流:45/パルス:38/手溶接:36出力電流範囲(A)30~500最高無負荷電圧(V)78/86関連資料(7.07MB)メモリー数溶接条件:100