定格使用率(%)60(50A時)、10(135A時)仕様(ガスプリフロー時限)0.3秒(0.6秒も可能)、(アップスロープ時限)0.5~5秒、(ダウンスロープ時限)0.5~5秒、(ガスアフターフロー時限)2~16秒、(アークスポットタイマ時限)0.5~5秒、(クレータフィラ制御)有、無、反復質量(kg)57周波数(Hz)50/60共用定格入力電圧(V)200定格出力電流(A)135外形寸法(幅W×奥行D×高さH)(mm)330×540×520定格入力(kVA)1.4(50A時)、4.4(135A時)相数三相パルス発生 周波数20kHz(高周波パルス)、20~500Hz(高速パルス)、0.5~20Hz(低速パルス)パルス幅15~85%定格負荷電圧(V)15(50A時)、17(135A時)出力電流範囲(A)1~135最高無負荷電圧(V)70(始動電圧160)