寸法A(mm)60(80)寸法C(mm)14寸法D(mm)41寸法E(mm)□114寸法F(mm)25寸法N(mm)15寸法R(mm)87寸法W(mm)17寸法Y(mm)35耐圧力(MPa)20寸法EERc3/8寸法FB(mm)Φ18寸法FE(mm)118寸法KL(mm)36寸法LL(mm)78寸法MM(mm)Φ45寸法PL(mm)18寸法PJ(mm)25寸法TF(mm)154種類汎用形構造複動形片ロッド機種スイッチセット材質(パッキン)水素化ニトリルゴム支持形式FA形(ロッド側フランジ形)シリンダ内径(Φmm)80クッションクッションなし呼び圧力(MPa)10最高許容圧力(MPa)16(使用圧力範囲図参照)最低作動圧力(MPa)0.3速度範囲(m/s)(使用)0.008~0.1使用作動油一般鉱物作動油(その他の作動油をご使用の場合は、作動油との適合表を参照してください。)ねじ公差JIS 6H/6gストローク長さの許容差0~0.8mm仕様●寸法UF(mm):185