寸法A(mm)25(40)寸法C(mm)7寸法D(mm)14寸法E(mm)□62寸法F(mm)15寸法N(mm)10寸法R(mm)40寸法Y(mm)28耐圧力(MPa)20寸法EERc1/4寸法FB(mm)Φ6.6寸法FE(mm)62寸法KL(mm)15寸法LL(mm)54寸法MM(mm)Φ18寸法PL(mm)12寸法PJ(mm)14寸法TF(mm)80寸法WF(mm)10種類汎用形構造複動形片ロッド機種スイッチセット材質(パッキン)水素化ニトリルゴム支持形式FB形(へッド側フランジ形)シリンダ内径(Φmm)32クッションクッションなし呼び圧力(MPa)10最高許容圧力(MPa)16(使用圧力範囲図参照)最低作動圧力(MPa)0.3速度範囲(m/s)(使用)0.008~0.1使用作動油一般鉱物作動油(その他の作動油をご使用の場合は、作動油との適合表を参照してください。)ねじ公差JIS 6H/6gストローク長さの許容差0~0.8mm仕様●寸法UF(mm):95