付属品(ホース・チューブ)PVCブレードホース3m、(リリーフ・エア抜き用ホース)軟質PVCホース1m、(サイホン止めチャッキ弁)1セット、(フート弁)1セット、(ポンプ固定ボルト)4本[M5×30、ばね座金・平座金・フランジナット付]、(取扱説明書)1部種別標準質量(kg)4.4出力(W)25接続形式ホース継手相数単相材質(Oリング)フッ素ゴム機種100材質(弁座)特殊フッ素ゴム材質(ダイヤフラム)PTFE材質(ポンプヘッド)PMMA材質(継手)PVC材質(チャッキボール)セラミック材質(接続部)ATCFストローク数(回/分)(50/60Hz)108/130ストローク長(mm)(最大)3移送可能粘度(mPa・s)100移送可能周囲温度(℃)0~40