2.4Wパワーアンプワンダーキット(1件のレビュー)当日出荷から5日以内出荷
専用IC、LM380を使ったスピーカアンプです。電圧ゲインは手頃な約50倍、実験や組込などに幅広く利用可能です。
種類工作キット付属品デテントボリューム×1出力スピーカ(4~16Ω)対応最大出力(W)約2.4(12V4Ω負荷時)、約1.5(12V8Ω負荷時)入力ラインレベル電源電圧(V)DC12(DC10~12可)利得(dB)電圧/約50倍(+34)固定動作電流(mA)約350(12V4Ω負荷時)、約200(12V8Ω負荷時)基板寸法(幅W×奥行D×高さH)(mm)45×34×17
早押し判定キット用リレーボードキットワンダーキット4日以内出荷
HA-804B(早押し判定キット)又はHA-808(早押し判定2キット)の判定結果をLED表示から電球等AC100V機器による表示にパワーアップするためのリレーボードです。電球ならAC100V100Wまで直接コントロールできます。電源電圧:DC12V (DC9~15V可)動作電流:約34mA(リレー動作1個に付き)リレー搭載数:4リレー定格負荷:・AC120V 5A(誘導負荷)・AC120V 10A(抵抗負荷)リレー接点構成:1c接点※出力端子は[COM][NO]のみとなります基板サイズ :W104×D69×H22mm
ICステレオアンプ完成基板ワンダーキット3日以内出荷
パワーアンプIC「LM380」を2個搭載したステレオパワーアンプです。ちょっとした実験に最適です。
種類工作キット出力スピーカ(4~16Ω対応)×2最大出力(W)約2.4(12V4Ω負荷時)、約1.5(12V8Ω負荷時)入力ラインレベル×2電源電圧(V)DC12(DC10~12可)利得(dB)電圧/約50倍(+34)動作電流(mA)約700(12V4Ω負荷時)、約400(12V8Ω負荷時)基板寸法(幅W×奥行D×高さH)(mm)65×45×16