通過センサーキット2ワンダーキット(7件のレビュー)当日出荷
赤外線を利用した通過センサーキットです。送光部と受光部の間の赤外線を遮断することでリレーを動作させます。マイコン制御による混線防止の機能で同一エリア内で最大3台のペアを同時使用することができます。送受光間は最大距離8mまで可能です。
用途移動物体を検知種類工作キット仕様遮光検出の認知/0.15秒以上(高速モード時0.01秒以上)の遮断が必要接点構成1c接点電源電圧(V)送光側/DC12(DC6~13可)、受光側/DC12(DC9~13可)タイマー時間約0.2~25秒、又は2~250秒動作モード2種(タイマー、サイクリック[フリップフロップ])定格負荷AC125V 3A(抵抗負荷)動作電流(mA)送光側/約1.5、受光側/約37距離送受信間/最大8m(周辺環境により変化します)基板寸法(幅W×奥行D×高さH)(mm)送光側/46.6×31.6×14.8、受光側/66.8×41.8×15.5