ToF式距離センサーL4タイプワンダーキット5日以内出荷
STMicroelectronics社製のToF式距離センシングデバイスVL53L4CXを搭載したセンサーモジュールです。
電源電圧は3.3V~5Vで動作し、最大6mの絶対距離の測定ができます。視野角内に複数の物体が存在する場合は、それぞれを個別に検出して距離を測定します。
測定データは、I2Cバスインターフェース接続によるデジタル値でホストデバイスに送られます。I2Cバスインターフェースは、読み出しを行う機器(ホストデバイス)の電源電圧に自動で追従します。
仕様【測定データ】単一方向の物体距離(測定レンジ:0~6m)付属品接続用ケーブル(約20cm)1本電圧(V)信号電圧:3.3~5(電源電圧と同じ)測定方式赤外線レーザー(940nm、Class1レーザーレベル)によるToFセンサーVL53L4CX(STMicroelectronics)電源電圧(V)DC3.3~5消費電流(mA)平均約20、最大約40インターフェースI2C基板寸法(幅W×奥行D×高さH)(mm)34×14×2.5(突起部を除く)