用途金属・プラスチック・ゴム・木材・多孔質材・難接着材の接着にタイプ速硬化セットタイム(秒)鉄/5、アルミ/10、ABS/5、PMMA(アクリル)/5、HPVC(硬質塩ビ)/10、PC(ポリカーボネート)/10、CR(クロロプレンゴム)/3、EPDM/10、木(カバ)/20引張剪断強度(N/mm2)鉄/20、アルミ/12、ABS/6、PMMA(アクリル)/6、HPVC(硬質塩ビ)/6、PC(ポリカーボネート)/9、CR(クロロプレンゴム)/0.5、EPDM/0.5、木(カバ)/10粘度(mPa・s)150色無色透明粘度低粘度主な用途金属、プラスチック、ゴム、木材・多孔質材、難接着材危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の数量20gRoHS指令(10物質対応)対応危険物の性状非水溶性被着材の素材金属主なワークパーツ