質量(g)400使用温度範囲(℃)0~50ケーブル長(m)1.8入力電圧(V)±20寸法(幅W×奥行D×高さH)(mm)180×140×34(突起部含まず)分解能16-bit消費電流(mA)670(Max..)(DC5V)入力インピーダンス(Ω)1×106以上ケーブルUSBケーブル使用コネクタ68ピン 0.8mmピッチコネクタ、HDRA-E68W1LFDT-SL(本多通信工業製)相当品転送速度(Mbps)12(フルスピード)、480(ハイスピード)入力レンジバイポーラ±10Vチャネル数1ch使用湿度範囲(%RH)10~90(ただし、結露しないこと)バス仕様USB Specification 2.0、1.1準拠入力チャネル数64ch(シングルエンド)、32ch(差動)