精密圧力調整器千代田精機5日以内出荷から17日以内出荷
クリーン洗浄し、組み立てている分析用標準ガス・理化学機器用圧力調整器です。減圧構造2段式は、1次側圧力の大幅な変動があっても、出口圧力は変動することなく、安定したガス供給が得られます。
仕様【入口】w2214山右袋ナット材質(本体)真鍮最大流量(L/min)25減圧方式2段式一次側圧力(MPa)15.0以下調整圧力(MPa)0.1~0.3圧力計(MPa)【側圧力計】入口:25/出口:1.0流量計(L/min)2~25出口ねじの種類M12×1.0(Φ6ホース継手)