椿本チエイン92日以内出荷
・ウルトラPXベルトの標準仕様で、幅広いサイズをご用意しています。・PXベルト歯形をベースに各種高強度材料を使用することで一層の高負荷伝動、長寿命を実現し、コンパクト設計を可能にしました。・PXベルトの2倍以上の伝動能力があるため、ベルトの細幅化、プーリの小径化が可能となり、省スペース化に寄与します。・装置や設備の性能を向上させたいというニーズにお応えします。・高精度・運転伸び半減による伝動精度の向上が、設備の精度向上につながり、さらにベルト張力の再設定が不要です。・運転伸びが極小。・ベルト張力の再設定が不要。・高強度・従来のPXベルトに対して伝動能力が2倍以上向上したことにより、ベルトの細幅化やプーリ小歯数などの省スペース設計が可能です。・伝動能力大幅アップ・高負荷伝動が可能。・細幅化、省スペース化が可能2倍以上。・クリーン・摩耗粉の飛散が少なく、クリーンな伝動が可能です。・耐摩耗性の向上。・摩耗粉の飛散の低減。・青色・青色の歯ゴム採用により、摩耗状態が一目でわかります。・摩耗状態が一目瞭然。・交換時期が分かりやすい。
仕様HC仕様歯数200タイプ片面歯形ベルト幅(mm)80ピッチ(mm)14最大張力(N)取付:2250、取付推奨値:1690周長(mm)2800歯形UP14M