椿本チエイン(1件のレビュー)翌々日出荷
軸上の任意の位置に取付けができ、位置決め、位相合わせが簡単にしかも自由にできます。締結後はバックラッシがなく、振動、衝撃による軸のヤセ、焼付きなどの心配は不要です。キー溝、スプラインのような軸の切欠きによる強度の低下がなく素材を有効に利用できます。スラストに対する力が強力ですから抜け止めなどの処置は一切不要です。締結後は強固な摩擦保持機能を有していますので、自然に緩むという恐れはなく、安心して使用していただくことができます。ボス取付時の同軸度が優れ、心合わせ用のガイドが不要ですのでボス穴はストレートでよく、軸もストレートで面倒な加工不要です。幅の広いボスや、パワーロックML(MG)の長さより短い幅のボスも取付けができますので幅広い用途で使用できます。ナットを締付けるだけで、極めて簡単に、しかも短時間で取付けができ、またナットを緩めるだけで取外しが容易にできます。コンパクトですので、必要以上のスペースを取りません。アウタリング、インナリング、ナット、輪バネの4つの部品で構成され、アウタリングは、4つの部品に分割されています。ナットとアウタリングは、それぞれ突起部および溝部により互いにインタロックされています。輪バネはアウタリングの脱落防止の役目を果たしています。
公差適合軸:h8適合ボス穴:H8種類締結具使用温度範囲(℃)-30~200表面粗さ(S)12以下