椿本チエイン12日以内出荷
ヘリカルギヤ。・低騒音・高効率で取付が容易な平行軸ギヤモータ。・軽量・小型化を実現し、機能も充実。もちろん、静粛性および高効率・イージーメンテナンスには、つばきの最先端テクノロジーが随所に活かされています。。。低騒音・長寿命。・つばきギヤモートルは、長年の実績が物語る低騒音設計と加工技術による低騒音・長寿命の減速部を継承しました。。。小形・軽量。・アルミフレーム製モータ採用により、更に小形軽量化を実現しました。。。ワイドバリエーション。・幅広いモータ出力と、減速比1/5~1/200までをラインナップし、様々なアプリケーションにフィットします。。。環境にフィット。・静電粉体焼付塗装を採用し塗装品質を向上させると共に、シンナーを使わないので揮発性有機化合物の排出量を削減しました(三相0.75kW-1/75以下)。・製品梱包についても環境面への配慮より木材・ボルト類を廃止し段ボールとフィルム巻き付け方式としてお客様での産業廃棄物処理の削減を実現しました。(質量30kg以下の製品に適用)。。。使いやすさ。・形番に枠番を表示しました。・出力軸端には標準でタップ加工をしています。・ギヤケース取付面のネジ穴を用い出力軸側からボルトで容易に固定できるフェイスマウントも標準で用意しています。。。インバータモータ付(オプション:0.1kW~0.4kWのみ)。・インバータ対応のモータを直結し、標準モータと同一寸法で対応可能です。・低速域(6Hz~)でも100%定トルクの連続運転が可能です。・0.75kW以上のトップランナーモータ付は、インバータモータ付と同じ特性です。。。豊富なオプション対応。・つばき独自の様々なオプションを取り揃え、環境対応・食品・製パンなど多くの業界に対応します。
極数4電源三相200/200/220V(50/60/60Hz)モータータイプトップランナーモータ冷却方式自力形(IC411)耐熱クラス155(F)保護方式全閉外扇形(IP44)