据置型受信機TOA3日以内出荷
特定小電力無線局のC型ワイヤレスマイクロホン用に割り当てられた、322MHz帯の電波を使用したダイバシティ受信方式の据置型受信機です。
仕様【無線局の種類】特定小電力無線局ラジオマイク用無線設備、【トーン周波数】14.80kHz/14.75kHz(2チャンネルのうち1チャンネル)、【プリエンファシス】50μs、【リモート出力】ミキシング出力:オープンコレクター出力耐電圧:DC50V、制御電流:30mA以下、電波受信時またはミキシング入力のリモート入力がメイク時にメイク出力、リモート出力:無電圧メイク接点出力耐電圧:DC30V、制御電流:100mA以下、電波受信時またはミキシング入力のリモート入力がメイク時にメイク出力、【リモート入力(ミキシング入力端子)】メイク接点入力開放電圧:DC2V、短絡電流:0.2mA、ループ抵抗:100Ω以下、リモート制御時:リモート入力がメイク中はリモート出力(またはリモート端子)にメイク出力、【アンテナ入力】75ΩBNCジャック(アンテナ供給電源:DC6V/20mA)、【アンテナ出力】75ΩBNCジャック付属品ACアダプター×1、設定ドライバー×1、ゴム足×4、3極ホーンコード(2m)×1、直付アンテナ×2材質ABS樹脂黒(マンセルN1.0近似色)質量(g)690(ACアダプター含まず)使用温度範囲(℃)-10~40電源(V)AC100(50/60Hz)(ACアダプター)消費電力(W)5寸法(幅W×高さH×奥行D)(mm)210×44.2×181(突起部含まず)機能チャンネルスキャン機能周波数特性【総合】150Hz~6kHz(携帯型送信機→卓上型受信機)/130Hz~7kHz(卓上型送信機→卓上型受信機)受信周波数322.025~322.150MHz、322.250~322.400MHz、25kHz間隔13チャンネル受信方式ダブルスーパーヘテロダイン方式出力レベル標準出力:-12dB※(ライン時)、-54dB※(マイク時)(ミキシング)、(偏移±2.25kHz/変調波1kHz)、最大出力:+12dB※(ライン時)、-30dB※(マイク時)、(偏移±7kHz/変調波1kHz)、ライン/マイク切換600Ω平衡/不平衡切換ホーンジャック入力レベル【ミキシング】-12dB※不平衡600Ωホーンジャック受信感度SN比25dB以上(10dBμVEMF入力、偏移±2.25kHz)、受信(スケルチ)感度切換Hi:10dBμVEMF、Lo:20dBμVEMF電波型式F3E