TDKCGA車載用1206シリーズ、C0G誘電体.TDKのCGAシリーズの業務用積層セラミックチップコンデンサ製品です。最適な用途には、車載用エンジン制御ユニット、センサモジュール、電源平滑化などがあります。.特長と利点:.モノリシック構造低ESL低自己発熱及び高リプル耐性.AEC-Q200準拠
長さ(mm)3.2寸法(mm)3.2×1.6×1.6電圧50Vdc高さ(mm)1.6奥行(mm)1.6シリーズCGA許容差±5%静電容量100nF温度特性C0G動作温度(℃)(Max)+125RoHS指令(10物質対応)対応実装タイプ表面実装パッケージ/ケース1206(3216M)