TDK¥99,980税込¥109,978
1セット(2000個)
7日以内出荷
TDKCタイプ1206シリーズ.TDK1206CシリーズMLCC(積層セラミックチップコンデンサ)は、モノリシック構造により機械的強度に優れ、高い信頼性を有します。電源回路からLEDディスプレイまで、さまざまな商用グレードの用途に適しています。低ESLと優れた周波数特性により、理論値に近い回路設計が可能です。.構造.Cシリーズチップコンデンサは、ClassIIタイプの誘電体材料を採用した誘電体が積層になっています。優れた薄層化・多層化技術により、誘電体と電極層の正確な配置を保証するだけでなく、高静電容量用途にも適しています。.特長.静電容量範囲:0.5pF→100μF低ESLと優れた周波数特性低ESRで自己発熱が少なく、耐リップル特性に優れる使用温度範囲:-55→85℃定格電圧:4→50V無極性.用途.1206シリーズは、商用グレードで、以下のような一般的な用途に対応:一般電子機器モバイル機器電源回路OA機器TVLEDディスプレイサーバーPCノートPC.1206シリーズ.C0G(NP0)は最も一般的な「温度補償型」で、EIAClassIセラミック材質です。X7Rは、「温度安定型」セラミックと呼ばれ、EIAClassII材質に分類されています。Y5Vは、限られた温度範囲の汎用用途に対応します。これらの特性により、Y5Vはデカップリング用途に最適です。
長さ(mm)3.2寸法(mm)3.2×1.6×1.6電圧50Vdc高さ(mm)1.6奥行(mm)1.6シリーズC許容差±10%静電容量10μF温度特性X5RRoHS指令(10物質対応)対応実装タイプ表面実装パッケージ/ケース1206(3216M)