TDKACMシリーズSMDコモンモードチョーク.小型化SMD巻線型チップコモンモードフィルタコモンモードインピーダンス:>:1000Ω@100MHz差動インピーダンスが低いため、高速信号に対してほとんど影響を与えません2ラインタイプと3ラインタイプを用意
用途主な用途には、放射とコモンモードノイズの抑制、USB/IEEE1394コンピュータライン、LVDSパネルリンクラインなどがあります長さ(mm)2寸法(mm)2×1.2×1.3高さ(mm)1.3奥行(mm)1.2シリーズACMシールドあり動作温度(℃)(Min)-40RoHS指令(10物質対応)対応動作温度範囲(℃)-40to+85パッケージ/ケース2012最大直流電流(mA)400最大直流抵抗(mΩ)190