CDラジオ東芝7日以内出荷
コンパクトボディから臨場感あふれる迫力サウンドを実現したCDラジオ。厚みのある高音質再生を可能にする密閉型ネオジウムスピーカー搭載スピーカーの性能を左右する磁石に、フェライト磁石の10倍以上の磁力をもつネオジウム磁石を採用。高能率化とともに、入力信号に対するスピーカーのレスポンスが向上しました。ネオジウムスピーカーは従来のフェライトスピーカーに比べて入力への反応が早く、透明感のある音質となり、原音の再現性が高くなります。また、ネオジウム磁石の採用にあわせ、スピーカー振動板やセンターキャップなどの構造にも変更を加えることで、周波数特性を改善し、厚みのある音質に仕上げました。Bluetooth機能搭載スマートフォンの音源楽しめる!Bluetooth受信機能を搭載。迫力のサウンドで聴くことができます。コンパクトなポータブルサイズミニサイズだから邪魔にならない。ハンドル付きで持ち運びもらくらく。レジューム機能搭載充実した基本機能に加え、CD再生はレジューム機能を搭載。電源を切っても前回停止したところから続きを再生できるため、お稽古事や語学学習にも便利です。スリープタイマー機能搭載最長120分までセットできる!セットをして、ラジオやCDの音源をたのしみながら安心しておやすみできます。
仕様●サンプリング周波数:44.1kHz●メディア:CD、CD-R/RW(CD-DAフォーマットで記録されたディスク)●実用最大出力:1.5W+1.5W●電池持続時間:TOSHIBA 単3形アルカリ乾電池使用時 ラジオ受信時:約14時間 CD再生時:約3時間付属品電源コード、取扱説明書(保証書付き)質量(kg)約1.1(乾電池含まず)色ホワイト電源(V)AC100 50/60Hz DC9、単3形乾電池×6本(別売)消費電力10Wチャンネル数2チャンネルステレオスピーカーΦ5cmコーン型×2最大外形寸法(幅W×奥行D×高さH)(mm)230×214×92(突起物含まず)受信周波数FM:76.0~108.0MHz/AM:531~1710kHzBluetooth5.3通信距離(m)Bluetooth見通し:約10入出力端子外部入力:Φ3.5mmステレオミニジャック ヘッドホン出力対応プロファイルBluetooth:A2DP、AVRCP