LED街路灯マルチ400W東芝ライテック翌々日出荷から29日以内出荷
全16機種をラインアップ/明るさ4タイプ、光色2タイプ、本体色2タイプの全16機種をラインアップしました。周囲の環境や雰囲気に合わせてお選びいただけます。4種類のポール径に対応したマルチアダプタ/4種類のポール径に対応したマルチアダプタにしたことで、リニューアルの際、事前の現場調査の手間を省くことができます。段付き長さ(A寸法)対応表/ポールへの取り付けは3本の六角穴付き止めねじで行います。先端部に段があるポールのA寸法については、段部と止めねじの位置が重なったり、挿入長不足になっりするため、取り付けができない場合があります。詳細は下表をご参照ください。ポールへの取り付けについて/ポールへの取り付けは3本の六角穴付き止めねじで行います。出荷時はM6×16のねじがアダプタに付いていますが、ねじの当たる部分のポール径がΦ74mm未満の場合は、付属のM6×30のねじに取り換えて取り付けをしてください。
仕様上方光束比:5%以下材質本体/アルミダイカスト、カバー/アクリル周波数(Hz)50/60使用温度範囲-20℃~35℃定格電圧(V)AC100~240定格消費電力(W)92.8(100V)91.0(200V)91.4(240V)平均演色評価数(Ra)70保護等級IP44光源寿命60000時間(光束維持率85%)入力電流(A)0.93(100V)0.47(200V)0.40(240V)調光方式不可点灯方法補助点灯装置:電源ユニット同梱カテゴリー街路灯耐雷サージ15kV(コモンモード)