適合コントルクス:DF-70170-PD/DF-70171-PD/DF-70404(別売)材質本体/亜鉛鋼板、枠/鋼板、パネル/アクリル幅(mm)504質量(kg)5.5色枠/高反射白色粉体塗装、パネル/ポリカーボネート区分直付備考FHP32形×3灯用器具相当周波数(Hz)50/60定格電圧(V)100~242定格消費電力(W)34.0(100V)34.0(200V)34.0(242V)保護等級IP20始動方式LD9光源寿命40000時間(光束維持率85%)付加機能調光信号用端子台入力電流(mA)340(100V) 170(200V) 140(242V)調光方式PWM制御点灯方法補助点灯装置:LED内蔵・電源ユニット内蔵カテゴリースクエア器具調光範囲約10%~100%