高天井器具LGM1kW中角東芝ライテック31日以内出荷
まぶしさを低減する構造見上げるようなスポーツ施設におすすめ割れにくい樹脂製下面カバー189.6lm/W※を実現※ LEDJ16005DN-LD9の場合光源寿命60,000時間(光束維持率90%)落下防止ワイヤー標準装備光源寿命60,000時間(光束維持率90%)夏季の一時的な高温にも対応緊急避難所に求められる耐震性能
付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)267質量(kg)5色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)233.5(100V)228.0(200V)228.5(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)170(100V) 174.1(200V) 173.7(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)2340(100V) 1170(200V) 990(242V)光束(Lm)39700配光角度(°)50光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用ランプ:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5公共施設型番LSR2AM-340傾斜天井取付角度(°)30対応配光タイプ中角タイプ まぶしさ低減形調光範囲約5%~100%