仕様相当品:1200lmタイプ LEKT223163N-LD9適合コントルクス:DF-70170-PD/DF-70171-PD/DF-70404(別売)材質本体/溶融亜鉛メッキ鋼板、反射板/鋼板幅(mm)160質量(kg)1.5色反射板/白区分直付周波数(Hz)50/60定格電圧(V)100~242定格消費電力(W)25.2(100V)24.7(200V)25.1(242V)ランプLDL20SD/11/11-G、LDL20SL/11/11-G、LDL20SN/11/11P-G、LDL20SN/11/12-G、LDL20SW/11/10P-G、LDL20SW/11/11-G、LDL20SWW/11/11-G、LDL20TD/9/12-S、LDL20TL/9/10-S、LDL20TN/12/17-H、LDL20TN/9/12-S、LDL20TW/9/11-S、LDL20TWW/9/11-S始動方式LD9エネルギー消費効率(Lm/W)93.2(100V) 95.1(200V) 95.1(242V)光源寿命40000時間(光束維持率85%)付加機能SL端子台/送り端子台付光束(Lm)2350光色昼白色(5000K Ra:83)調光方式PWM制御ガードFBG-21000距離照射面:0.1カテゴリー逆富士器具調光範囲約20%~100%