USB対応デジタルゲージマグネスケール3日以内出荷から61日以内出荷
タフセンサの高精度・高耐久性はそのままにUSB通信でパソコンに直結。計測値の表示に必要な標準ソフトウェアを無償でご提供。USBでパソコンやハブに接続可能です。通信ソフトウェアや計測ソフトもご用意。市販のハブを使い多軸計測も可能。スリムでコンパクトながら最高分解能0.1μm、高耐久性のメカ構造の採用により摺動回数2億7千万回以上を実現しました。
用途平面度測定・同軸度測定・たわみ測定など。耐振動(m/s2)100耐衝撃(m/s2)1000使用温度範囲(℃)0~50消費電力(mA)120(最大)ケーブル長(m)【出力ケーブル長・ゲージ】(BOX間)2/(USB間)0.5インターフェイスUSB2.0FS動作環境CPU:Intel Core i3または同等以上。RAM:1GB以上。OS:Windows 7/Windows 10 (32bit/64bitの各エディション)