LED800Wでメタハラ1000W以上の明るさ、消費電力を抑えつつさらにより広範囲を照らせるようになりました。うっかりブレーカーが落ちても瞬時に再点灯するので作業を止めず、安心して使用できます。LED素子は1日10時間、年間200日使っても約20年間使用できます。50Hz用のディーゼル発電機がセットです。
用途工事現場、作業所、工場などの投光器、照明器具、夜間照明に。寸法(mm)収納時:H1675×W800×D1040質量(kg)ディーゼル発電機:145出力発電機:50Hz (kVA):2.0全光束(Lm)110000本体質量(kg)105使用燃料ディーゼル軽油 (JIS2号)LEDランプ800W×1灯サイズ(mm)H2320~4420×W1600×D1550関連資料レンタル約款について(0.14MB) 大破滅失・免責(0.95MB)サービス分類レンタル