TM3型中量棚 単体型300kgタイプ960x476x1810 黒TRUSCO7日以内出荷
ボルトを1本も使用していないボルトレス構造で、分解・組み立てが簡単で、作業時間を大幅に短縮できます。棚の段変更が、50mmピッチで、格納物に合わせて自由に調整、変更ができます。高さ、奥行きが同じであれば増結することができます。また、支柱を兼用することにより、コストダウンが図れます。優れた断面構造で、荷重、横からのねじれにも強いC型形状の支柱を採用しています。樹脂ベースの使用により、床を傷つけません。
用途工場・倉庫の物品保管用ラック。オフィス・店舗の物品保管用ラック。仕様組立式トラスコ品番352-5813質量(kg)50.90色ブラック/オレンジ高さ(mm)1811奥行(mm)481間口(mm)961段数5耐荷重(kg/段)300棚段数5棚ピッチ(mm)25組立時間目安/2人30分外寸法・高さ(mm)1811外寸法(間口×奥行×高さ)(mm)961×481×1811総耐荷重(kg)2500有効間口(mm)840棚板調整ピッチ(mm)50外寸法・奥行(mm)481外寸法・間口(mm)961棚板内寸・間口(mm)840均等耐荷重(kg/段)300