水谷ペイント3日以内出荷
特長。超耐久性。ナノシリコンテクノロジーとハイラジカル制御技術により、紫外線や酸性雨などから外壁を守り、耐久性を格段に向上させます。また、長期間色あせず鮮やかな色彩を維持します。耐汚染性。ナノシリコンテクノロジーにより強靭で柔軟性に富んだ塗膜が優れた耐汚染性を発揮します。優れた遮熱機能(遮熱色)。ナノシリコンWの遮熱色(8色)は太陽光の赤外線を効率よく反射することにより外壁の温度上昇を抑えます。防カビ・防藻性。外壁の美しさを損ない、劣化を促進させるカビや藻を長期間にわたって防ぎます。防火認定材料。ナノシリコンWの塗膜は、防火認定材料として認定されています。優れた仕上がり。艶有りタイプ。優美な艶が、住宅の資産価値を高めます。11分艶有りタイプ。高級感がある落ち着いた仕上がりになります。低臭・無公害。水系塗料なので、臭いはもちろん有害物質を発揮することもありません。
用途適応下地。窯業系サイディングボード。薄付け仕上塗材。金属系サイディングボード。複層仕上塗材。形スレート。コンクリート・モルタル色SS-31希釈剤水危険物の類別非危険物希釈率(%)3~10油性 or 水性水性標準使用量(kg/m2/回)0.12~0.16塗回数2