ゼノア4日以内出荷
ゼノアバッテリーヘッジトリマBHT250PD60のブレードスピードは4000min-1、エンジン式のヘッジトリマと同等の性能。ボールベアリング入りの高耐久ギアケース、三面研磨ブレードなど、プロユーザー向けのハードな作業に耐える仕様で、快適にスピーディに刈り込みができます。 また、独自のsavE(セーブ・イー)モードは無駄な電力の消費を抑え、バッテリーを長持ちさせます。savE(セーブ・イー)を使うと、BLi200ZRバッテリー満充電で、約2時間の軽作業が可能です。 さらに、製品は60cmの両刃ブレードですが、葉受板を取り付けると片刃として使用できます。葉受板は同梱されており、ハンドルは5段階の角度可変式です。バッテリーBLi200ZRと、充電器QC330ZRは別売りです。
質量(kg)3.8(バッテリー除く)モータータイプBLDC(ブラシレス)36Vブレード長さ(mm)600電源タイプ充電式モードSaveモード:3200寸法(長さL×幅W×高さH)(cm)117×28×18