スイングクリップファイル/A4ナカバヤシ5日以内出荷
穴あけ不要!はさむだけのかんたんファイル。アイデアを記したコピー用紙や、商談資料、企画書などを穴をあけずにまとめることができます。表紙を回転させて、右開きへの切り替えが可能です。左右どちらの手でも使いやすい指抜き付き。表紙は360度折り返して使うことができます。学生も大人も使いやすい、シンプルで落ち着いた3色展開です。<ご使用上の注意>
用途かばんや書類に合わせて選べるポータブル・ファイルシリーズ仕様●本体寸法:A4・S型/タテ307×ヨコ230×背巾7mm●本体質量:75g●表紙:ポリプロピレン・厚さ0.5mm●綴具:ABS樹脂製クリップ式綴具●収納枚数:コピー用紙約20枚(64g/m2程度)その他表紙:ポリプロピレン・厚さ0.5mm、綴具:ABS樹脂製クリップ式綴具厚さ(mm)7寸法(mm)梱包:W530×D257×H340質量(kg)梱包:9サイズA4・S型本体寸法(mm)A4・S型/タテ307×ヨコ230×背巾7本体質量(g)75寸法(縦×横)(mm)307×230収納サイズA4収納枚数(枚)コピー用紙約20(64g/m2程度)