高速スク無線エルゴ5ボタンBlueLEDマウスナカバヤシ5日以内出荷
約57°の傾斜角度。人間工学(エルゴノミクス)に基づいて設計され自然な角度で握ることができます。上下スクロールが楽になる高速スクロールホイール搭載。ワンタッチで通常スクロールに切替えられます。加速度をマウスが検知してポインター速度を自動的に調整する「おまかせ速度調整モード」。一般的な速度「固定モード」と「お任せ速度調整モード」はワンタッチで切り替えることができます。ブラウジングに便利な進む、戻るボタン搭載。レシーバーは非使用時、本体に収納できます。<ご使用上の注意>電池の向きにご注意ください。付属の電池は初期動作確認用です。確認後新しい電池に交換してください。
付属品単4アルカリ乾電池2本(お試し用)、取扱説明書、小型マイクロレシーバー(マウス本体に収納可能)(W18xD15xH5mm/2g)質量(g)120(レシーバー・電池は含まず)対応OSWindows11、10、8.1、8/macOS10.12以降/ChromeOS ※ボタンの機能はOSに準じます。※ボタン割当ソフト[Digio2MouseSetting]はWindows11、10、8.1、8/macOS10.13以降対応。他OS非対応。コネクタ形状USB (A)形状寸法(幅W×奥行D×高さH)(mm)92×122×65対応機種USBポートが正常に動作するパソコンセンサー光学式(BlueLED光源)分解能1600dpi(固定)/800-2400(自動)切替式使用電源単4アルカリ乾電池2本保証期間6ヶ月電池寿命連続動作時間 約236時間、電池交換の目安 約454日ボタン数5(4ボタン+ホイールボタン)通信可能距離(m)半径約6~8(使用環境により異なる)電波周波数2.4GHz帯