常用トルク(N・m)60許容偏角(°)1最高回転数(min-1[r.p.m])17000許容偏心(mm)0.1材質(本体)S45C質量(g)800種類ジョータイプ最大軸穴径(mm)28最大トルク(N・m)120ボルト数4慣性モーメント(kg・m2)3.7×10-4ねじ寸法MM5材質(スリーブ)ポリウレタン硬度(JIS A)(スリーブ)A98材質(ボルト)SCM435/四三酸化鉄皮膜(黒)タップサイズ(抜きタップM')M5静的ねじりばね定数(N・m/rad)2600材質(アウタースリーブ)S45C/四三酸化鉄皮膜(黒)軸方向変位(mm)0~+1.4ねじ締付トルク(N・m)8.5スリーブタイプRDスリーブ長(mm)27.5