常用トルク(N・m)405許容偏角(°)1最高回転数(min-1[r.p.m])11000許容偏心(mm)0.08材質(本体)S45C質量(g)2300種類ジョータイプ最大軸穴径(mm)45最大トルク(N・m)810ボルト数8慣性モーメント(kg・m2)2.5×10-3ねじ寸法MM6材質(スリーブ)ポリウレタン硬度(JIS A)(スリーブ)D64材質(ボルト)SCM435/四三酸化鉄皮膜(黒)タップサイズ(抜きタップM')M6静的ねじりばね定数(N・m/rad)14000材質(アウタースリーブ)S45C/四三酸化鉄皮膜(黒)軸方向変位(mm)0~+1.8ねじ締付トルク(N・m)14スリーブタイプEGRスリーブ長(mm)37