用途平面の凸凹、工作物の取り付けの良否、軸の振れ、直角度などの変位測定に。測定範囲(mm)0~12.7最小表示(mm)0.01測定力(N)1.5以下付属品耳金付蓋材質測定子先端:鋼幅(mm)56高さ(mm)115材質(本体)スチール質量(g)140(平蓋装着時)タイプ標準奥行(mm)26電源CR2032(リチウム電池)テスト用1個付属目量(mm)0.01最小読取値(mm)0.01戻り誤差(μm)10指示誤差[全測定範囲](μm)20主な用途平面の凹凸、工作物の取り付けの良否、軸の振れ、直角度等の変位測定に繰返し精度(μm)10裏ぶた仕様平タイプと耳金付タイプの2種類取付可能軸径(Φmm)8RoHS指令(10物質対応)対応特性●精度保証のため、検査時の数値を記した検査表付です。●デジタル表示で見やすい●ホールド機能付です。●オー卜オフ機能付(約5分)です。●裏フタは平タイプと耳金付タイプの2種類を付属しています。