USB接続マイクロスコープSK(新潟精機)4日以内出荷
10~200倍と幅広い倍率と付属のベースによりピント合わせが容易なミニマイクロスコープです。500万画素で、高画質で記録や観察が可能です。先端に白色LED内蔵で、照明がない場所の使用だけでなく、外光によらない同じ状態で観察、撮影が可能です。静止画や動画の対象物を豊富な描画や測定ツールなどで、測定、分析が可能です。
用途金属や繊維、樹脂などの機械部品のクラック、表面劣化などの検査に仕様対応言語:日本語、英語、ドイツ語、フランス語、スペイン語、ロシア語、イタリア語、ポルトガル語、オランダ語、ポーランド語、韓国語、中国語、ウクライナ語、リトアニア語、ハンガリー語付属品●簡易スケール材質●本体:ABS●支柱:ステンレス寸法(mm)スタンド:120×165×170質量(g)410使用温度範囲(℃)0-35電源USBポートより供給範囲(mm)観察:2.5-58コード長さ(m)1.5本体寸法(mm)Φ37×110mm(質量:100g)対応OSWindows 7、8、10、11倍率(倍)10-200光源白色LEDx8作動距離(mm)0-150インターフェースUSB 2.0 Type-A解像度2592×1944、2320×1744、2048×1536、1920×1080、1280×1024映像素子1/2.7CMOS記録ファイル形式JPEG(静止画)、AVI(動画)画素数500万画素RoHS指令(10物質対応)対応フレームレート(fps)19-24取扱説明書(0.55MB)