定格出力DC12V 1Aプラグ内径/Φ2.1mm、外径/Φ5.5mm仕様【過渡応答】0.5ms@50%負荷変動時、【ホールドアップ時間】10ms@全負荷時内径(Φmm)2.1ケーブル長(m)約1.5外径(Φmm)5.5定格入力電圧(V)AC100~240(50/60Hz)出力電流(A)1保護短絡保護/過電圧保護/過電流保護定格出力電圧(DC V)12プラグ形状2.1Φセンタープラスプラグタイプセンタープラス(+)RoHS指令(10物質対応)対応リップル1~2%Vp-p(max.)@全負荷時定格入力AC100~240V(50/60Hz)ロードレギュレーション±0.5%(typ)