仕様(過渡応答)0.5ms@50%負荷変動時、(ホールドアップ時間)10ms@全負荷ケーブル長(m)約1.5定格入力電圧(V)AC100~240(50/60Hz)定格出力電流(A)5出力電流(A)2定格出力DC5V 2A極性センタープラス保護短絡保護/過電圧保護/過電流保護プラグ形状2.1Φセンタープラス(内径/Φ2.1mm、外径/Φ5.5mm)RoHS指令(10物質対応)対応リップル2%Vp-p(max.)@全負荷定格入力AC100~240V(50/60Hz)プラグ内径(Φmm)2.1ロードレギュレーション±5%(typ.)