ハイスペックハイディスク280W吊下げ型(ワイド)日動工業翌々日出荷
メタハラ1000Wクラスの明るさ!看板照明や施設照明に最適な常設タイプ!。屋内・屋外兼用型、AC100/200V兼用、常設用LED照明です。電源装置内蔵型、照射角度はワイド、カバーは明るさ重視のクリア(透明)です。電源の長さは0.5m、コード先端は切放しです。
用途工場、倉庫、ガソリンスタンド等の施設照明として、ライトアップや看板照明として仕様●1/10ビーム角:180度●1/2ビーム角:110度●100V消費効率(Lm/W):178.2●200V消費効率(Lm/W):179.4●コード先端:切放し●サージ耐圧:ライン間/6KV、対アース間/15KV●球寿命(時間):約60000付属品M10×25六角ボルトナットセット×2、落下防止ワイヤー×2本材質冷却フィン/マグネシウム合金ダイカスト、電源カバー/アルミダイキャスト、フロント枠・前面パネル/ポリカーボネイト、取付枠/SUS201、ボルト/SUS質量(kg)6.8色白消費電力(W)100V/289、200V/287定格電圧(V)AC100/200定格電流(A)100V/2.95、200V/1.47寸法(幅W×奥行D×高さH)(mm)370×350×280レンズワイド電線長さ(m)0.5芯数3芯電線仕様-種別VCT0.75mm2×3芯色温度(K)5000使用環境温度(℃)-20~50保護機能サージプロテクター光源色昼白色LED280W電源タイプ電源装置内蔵型耐振動2G使用場所屋内・屋外兼用型入力電圧範囲(V)AC90~240RoHS指令(10物質対応)対応防水性IP65グリーン購入法適合演色指数(Ra)Ra71定格光束(Lm)51500電球の種類LED